Flat Shipping

Flat Shipping at €24.99 + VAT

MOSMATIC 43.363 Rotary Union Wdcl Swivel Nptf x Nptm 1/2in | AD3MEQ 40E984

MOSMATIC 43.363 Rotary Union Wdcl Swivel Nptf x Nptm 1/2in

Item: AD3MEQ Model: 43.363Cross Ref: 40E984
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€209.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item40E984
Body Dia.1.26"
Connection TypeNPTM x NPTF
FlowSingle
Flow TypeSingle
MaterialStainless Steel
Max. Pressure4000 psi
Max. Temp.250°F
RotationManual Rotation
Bearing TypeRadial Ball Bearings
Body Diameter1.77"
Fitting MaterialBrass
Fitting Material FinishNickel Plated
Fitting TypeElbow
Flow DirectionSingle Flow
Internal Fitting MaterialStainless Steel
Internal Fitting Material Grade304
Internal Material304 Stainless Steel
Maximum Operating Temperature250°F
Maximum Speed200 RPM
Number Of Passages1
Overall Length1.77"
Overall Width1.26"
Rotating Shaft Connection TypeNPTM
Rotating Shaft Thread Size1/2"
Seal MaterialNitrile Rubber
Shaft Thread Length19/32"
StandardsISO 9001
Stationary Port Connection TypeNPTF
Stationary Port Thread Size1/2"
Thread RotationRight Hand

Shipping Info:

Ship weight (kg) 0.3825
Ship height (cm)7.87
Ship length (cm)4.83
Ship width (cm)3.56
HS code7412200035
Country of OriginCH

Product Variants

ProductModelBody Dia.FlowFlow TypeMax. Temp.Connection TypePrice
MOSMATIC 43.364 Rotary Union Wdcl Swivel Nptf 1/2in | AD3MER 40E985 43.3641.26"SingleSingle250°FNPTM x NPTF€175.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MOSMATIC 43.363 Rotary Union Wdcl Swivel Nptf x Nptm 1/2in
€209.05 /unit