Flat Shipping

Flat Shipping at €24.99 + VAT

MOSMATIC 34.874 Rotary Union Dge 90 Degree Nptf x Nptm 3/4in | AD3MFP 40F007

MOSMATIC 34.874 Rotary Union Dge 90 Degree Nptf x Nptm 3/4in

Item: AD3MFP Model: 34.874Cross Ref: 40F007
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€387.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRotary Union
Body Dia.1.97"
Connection TypeNPTF x NPTM
FlowSingle
Flow TypeSingle
MaterialStainless Steel
Max. Pressure4000 psi
Max. Temp.250°F
RotationManual Rotation
Bearing TypeThrust Ball Bearings
Body Diameter1.97"
Fitting MaterialBrass
Fitting Material FinishNickel Plated
Fitting TypeStraight
Flow DirectionSingle Flow
Internal Fitting MaterialStainless Steel
Internal Fitting Material Grade304
Internal Material304 Stainless Steel
Maximum Operating Temperature250°F
Maximum Speed30 RPM
Number Of Passages1
Overall Length4.09"
Rotating Shaft Connection TypeNPTM
Rotating Shaft Thread Size3/4"
Seal MaterialNitrile Rubber
Shaft Thread Length5/8"
StandardsISO 9001
Stationary Port Connection TypeNPTF
Stationary Port Thread Size3/4"
Thread RotationRight Hand

Shipping Info:

Ship weight (kg) 1.1025
Ship height (cm)11.94
Ship length (cm)6.1
Ship width (cm)5.84
HS code7412200035
Country of OriginCH

Product Variants

ProductModelBody Dia.Max. Temp.Connection TypeTemp. RangeFlowFlow TypePrice
MOSMATIC 70.152 Rotary Union Dks Coupling Metric x F x Nptf | AD3MEY 40E991 70.1521.34"250°FNPTF x Male-SingleSingle€54.95
MOSMATIC 70.154 Rotary Union Coupl Dks Metric x F x Nptf | AD3MEZ 40E992 70.1541.34"250°FNPTF x Male-SingleSingle€53.34
MOSMATIC 32.552 Rotary Union Dgv Swivel Nptm x Nptf 1/4in | AD3MFB 40E994 32.5520.94"250°FNPTF x Male-SingleSingle€59.00
MOSMATIC 32.562 Rotary Union Dgv Nptm x Nptf 3/8 x 1/4in | AD3MFC 40E995 32.5620.94"250°FNPTF x Male-SingleSingle€60.35
MOSMATIC 32.564 Rotary Union Dgv Swivel Nptm x Nptf 3/8in | AD3MFD 40E996 32.5640.94"250°FNPTF x Male-SingleSingle€58.07
MOSMATIC 32.569 Rotary Union Dgv Swivel Nptf 3/8in | AD3MFF 40E998 32.5690.94"250°FNPTF x Male-SingleSingle€57.83
MOSMATIC 40.019 Rotary Union Wdg Nptf x Male 3/8 x 1/4in | AD3MFH 40F001 40.0191.26"+200°F to +250°FNPTF x NPTM+200°F to +250°FSingleSingle€99.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MOSMATIC 34.874 Rotary Union Dge 90 Degree Nptf x Nptm 3/4in
€387.89 /unit