Flat Shipping

Flat Shipping at €24.99 + VAT

MOSMATIC 32.569 Rotary Union Dgv Swivel Nptf 3/8in | AD3MFF 40E998

MOSMATIC 32.569 Rotary Union Dgv Swivel Nptf 3/8in

Item: AD3MFF Model: 32.569Cross Ref: 40E998
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€70.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item40E998
Body Dia.0.94"
Connection TypeNPTF x Male
FlowSingle
Flow TypeSingle
MaterialStainless Steel
Max. Temp.250°F
RotationManual Rotation
TypeDGV Inline Single Bearing System, Live, Swivel, O-Ring Seal
Bearing TypeThrust Ball Bearings
Body Diameter0.94"
Fitting MaterialBrass
Fitting TypeStraight
Internal Fitting MaterialStainless Steel
Maximum Speed30 RPM
Overall Length2.87"
Resistance PropertiesCorrosion Resistant
Rotating Shaft Connection TypeNPTF
Rotating Shaft Thread Size3/8"
Seal MaterialNitrile Rubber
StandardsISO 9001
Thread RotationRight Hand

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)7.37
Ship length (cm)3.05
Ship width (cm)2.79
HS code7412200035
Country of OriginUS

Product Variants

ProductModelBody Dia.Max. Temp.Connection TypeTemp. RangeFlowFlow TypePrice
MOSMATIC 70.152 Rotary Union Dks Coupling Metric x F x Nptf | AD3MEY 40E991 70.1521.34"250°FNPTF x Male-SingleSingle€54.95
MOSMATIC 70.154 Rotary Union Coupl Dks Metric x F x Nptf | AD3MEZ 40E992 70.1541.34"250°FNPTF x Male-SingleSingle€53.34
MOSMATIC 32.552 Rotary Union Dgv Swivel Nptm x Nptf 1/4in | AD3MFB 40E994 32.5520.94"250°FNPTF x Male-SingleSingle€59.00
MOSMATIC 32.562 Rotary Union Dgv Nptm x Nptf 3/8 x 1/4in | AD3MFC 40E995 32.5620.94"250°FNPTF x Male-SingleSingle€60.35
MOSMATIC 32.564 Rotary Union Dgv Swivel Nptm x Nptf 3/8in | AD3MFD 40E996 32.5640.94"250°FNPTF x Male-SingleSingle€58.07
MOSMATIC 40.019 Rotary Union Wdg Nptf x Male 3/8 x 1/4in | AD3MFH 40F001 40.0191.26"+200°F to +250°FNPTF x NPTM+200°F to +250°FSingleSingle€99.67
MOSMATIC 40.032 Rotary Union Wdg Swivel Nptf x Nptm 3/8in | AD3MFJ 40F002 40.0321.26"+200°F to +250°FNPTF+200°F to +250°FSingleSingle€101.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MOSMATIC 32.569 Rotary Union Dgv Swivel Nptf 3/8in
€70.05 /unit