MORSE CUTTING TOOLS 96513 | AM6HJK

MORSE CUTTING TOOLS 96513 Ballnose End Mill, ‎5/16 Inch Dia., 3/8 Inch Shank, 3/4 Inch Depth

Item: AM6HJK Model: 96513
Limited Availability
€75.72 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Mill
Center CuttingBall Center Cutting
Cutting DirectionRight Hand
Cutting Length3/4"
End TypeSingle End
Extended ReachNone
Flute TypeSpiral Flute
Helix Angle30°
Length TypeRegular
MaterialHigh Speed Steel
Milling Dia.5/16"
Number Of Flutes4
Overall Length2 1/2"
Series4554G Series
Shank Dia.3/8"
Spiral TypeRight Hand

Product Variants

ProductModelMilling Dia.Shank Dia.Overall LengthCutting LengthNumber Of FlutesMaterialHelix AngleCutting DirectionPrice
MORSE CUTTING TOOLS 96512 | AM6HJJ 965121/4"3/8"2 7/16"5/8"4High Speed Steel30°Right Hand€69.32
RFQ
MORSE CUTTING TOOLS 96514 | AM6HJL 965143/8"3/8"2 1/2"3/4"4High Speed Steel30°Right Hand€84.27
RFQ
MORSE CUTTING TOOLS 96515 | AM6HJM 965151/2"1/2"3 7/8"1 1/4"4High Speed Steel30°Right Hand€102.17
RFQ
MORSE CUTTING TOOLS 96516 | AM6HJN 965165/8"5/8"4 1/2"1 5/8"4High Speed Steel30°Right Hand€174.04
RFQ
MORSE CUTTING TOOLS 96519 | AM6NEB 965191"1"4 1/2"2"4High Speed Steel30°Right Hand€327.33
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 96513 Ballnose End Mill, ‎5/16 Inch Dia., 3/8 Inch Shank, 3/4 Inch Depth
€75.72 /unit