MORSE CUTTING TOOLS 95262 | AM6KMD

MORSE CUTTING TOOLS 95262 Spiral Flute, M6 Size, 3 Flute, D5 Semi-Bottom

Item: AM6KMD Model: 95262
Limited Availability
€47.38 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap
Chamfer TypeSemi Bottoming
MaterialHigh Speed Steel
Number Of Flutes3
Overall Length2 1/2"
Series2091G Series
Thread Length0.433"
Thread LimitD5
Thread SizeM6 x 1

Product Variants

ProductModelThread SizeThread LengthOverall LengthThread LimitNumber Of FlutesPrice
MORSE CUTTING TOOLS 34450 | AK8GHJ 34450#4-400.236"1 7/8"H23€42.95
RFQ
MORSE CUTTING TOOLS 34451 | AK8GHK 34451#4-400.236"1 7/8"H33€42.95
RFQ
MORSE CUTTING TOOLS 34453 | AK8GHL 34453#6-320.236"2"H23€33.22
RFQ
MORSE CUTTING TOOLS 34454 | AK8GHM 34454#6-320.236"2"H33€33.22
RFQ
MORSE CUTTING TOOLS 34455 | AK8GHN 34455#6-320.236"2"H53€33.22
RFQ
MORSE CUTTING TOOLS 34456 | AK8GHP 34456#8-320.236"2 1/8"H23€33.22
RFQ
MORSE CUTTING TOOLS 34457 | AK8GHQ 34457#8-320.236"2 1/8"H33€33.22
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 95262 Spiral Flute, M6 Size, 3 Flute, D5 Semi-Bottom
€47.38 /unit