MORSE CUTTING TOOLS 92871 | AN9QAC

MORSE CUTTING TOOLS 92871 Cutting End Mill, 11/64 x 3/16 x 5/16 x 2 Inch Size, 2 Flute, Single End

Item: AN9QAC Model: 92871
Limited Availability
€44.31 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Mill
Center CuttingYes
Cutting DirectionRight Hand
Cutting Length5/16"
End TypeSingle End
Extended ReachNone
FinishAltin
Flute TypeSpiral Flute
Helix Angle30°
Length TypeStub
MaterialCarbide
Milling Dia.11/64"
Number Of Flutes2
Overall Length2"
Series5973T Series
Shank Dia.3/16"
Spiral TypeRight Hand

Product Variants

ProductModelMilling Dia.Shank Dia.FinishOverall LengthCutting LengthNumber Of FlutesMaterialHelix AnglePrice
MORSE CUTTING TOOLS 56582 | AN9NXL 565825/64"1/8"Bright1 1/2"5/32"2Carbide30°€22.24
RFQ
MORSE CUTTING TOOLS 56583 | AN9NXM 565837/64"1/8"Bright1 1/2"7/32"2Carbide30°€22.24
RFQ
MORSE CUTTING TOOLS 56584 | AN9NXN 565849/64"3/16"Bright2"9/32"2Carbide30°€34.95
RFQ
MORSE CUTTING TOOLS 56585 | AN9NXP 5658511/64"1/4"Bright2"5/16"2Carbide30°€34.95
RFQ
MORSE CUTTING TOOLS 56586 | AN9NXQ 5658613/64"1/4"Bright2"3/8"2Carbide30°€42.47
RFQ
MORSE CUTTING TOOLS 56587 | AN9NXR 5658715/64"1/4"Bright2"7/16"2Carbide30°€42.47
RFQ
MORSE CUTTING TOOLS 56588 | AN9NXT 565889/32"5/16"Bright2"1/2"2Carbide30°€52.87
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 92871 Cutting End Mill, 11/64 x 3/16 x 5/16 x 2 Inch Size, 2 Flute, Single End
€44.31 /unit