MORSE CUTTING TOOLS 56587 | AN9NXR

MORSE CUTTING TOOLS 56587 Cutting End Mill, 15/64 x 1/4 x 7/16 x 2 Inch Size, 2 Flute, Single End

Item: AN9NXR Model: 56587
Limited Availability
€42.47 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Mill
Center CuttingYes
Cutting DirectionRight Hand
Cutting Length7/16"
End TypeSingle End
Extended ReachNone
FinishBright
Flute TypeSpiral Flute
Helix Angle30°
Length TypeStub
MaterialCarbide
Milling Dia.15/64"
Number Of Flutes2
Overall Length2"
Series5973 Series
Shank Dia.1/4"
Spiral TypeRight Hand

Product Variants

ProductModelMilling Dia.Shank Dia.FinishOverall LengthCutting LengthNumber Of FlutesMaterialHelix AnglePrice
MORSE CUTTING TOOLS 56582 | AN9NXL 565825/64"1/8"Bright1 1/2"5/32"2Carbide30°€22.24
RFQ
MORSE CUTTING TOOLS 56583 | AN9NXM 565837/64"1/8"Bright1 1/2"7/32"2Carbide30°€22.24
RFQ
MORSE CUTTING TOOLS 56584 | AN9NXN 565849/64"3/16"Bright2"9/32"2Carbide30°€34.95
RFQ
MORSE CUTTING TOOLS 56585 | AN9NXP 5658511/64"1/4"Bright2"5/16"2Carbide30°€34.95
RFQ
MORSE CUTTING TOOLS 56586 | AN9NXQ 5658613/64"1/4"Bright2"3/8"2Carbide30°€42.47
RFQ
MORSE CUTTING TOOLS 56588 | AN9NXT 565889/32"5/16"Bright2"1/2"2Carbide30°€52.87
RFQ
MORSE CUTTING TOOLS 92868 | AN9PZZ 928685/64"1/8"Altin1 1/2"5/32"2Carbide30°€34.89
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 56587 Cutting End Mill, 15/64 x 1/4 x 7/16 x 2 Inch Size, 2 Flute, Single End
€42.47 /unit