MORSE CUTTING TOOLS 92490 | AM6RRY

MORSE CUTTING TOOLS 92490 Straight Flute Tap, #5 Nc, 40 TPI, 3 Flute, Bottoming Straight

Item: AM6RRY Model: 92490
Limited Availability
€15.88 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap
Chamfer TypeBottom
Coolant DeliveryExternal
MaterialHigh Speed Steel
Number Of Flutes3
Overall Length1 15/16"
Series2068G Series
Thread DirectionRight Hand
Thread Length5/8"
Thread LimitH2
Thread Size#5-40

Product Variants

ProductModelThread SizeThread LengthOverall LengthThread LimitNumber Of FlutesThread DirectionTap TypeNumber Of TapsPrice
MORSE CUTTING TOOLS 33608 | AK8FQM 33608#3-561/2"1 13/16"H23Right Hand--€12.77
RFQ
MORSE CUTTING TOOLS 33610 | AK8FQN 33610#4-409/16"1 7/8"H23Right Hand--€9.46
RFQ
MORSE CUTTING TOOLS 33611 | AK8FQP 33611#4-489/16"1 7/8"H23Right Hand--€9.46
RFQ
MORSE CUTTING TOOLS 33612 | AK8FQQ 33612#4-369/16"1 7/8"H23Right Hand--€10.06
RFQ
MORSE CUTTING TOOLS 33613 | AK8FQR 33613#5-405/8"1 15/16"H23Right Hand--€9.46
RFQ
MORSE CUTTING TOOLS 33614 | AK8FQT 33614#5-445/8"1 15/16"H23Right Hand--€9.46
RFQ
MORSE CUTTING TOOLS 33615 | AK8FQU 33615#6-3211/16"2"H13Right Hand--€8.85
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 92490 Straight Flute Tap, #5 Nc, 40 TPI, 3 Flute, Bottoming Straight
€15.88 /unit