MORSE CUTTING TOOLS 58206 | AK8UFH

MORSE CUTTING TOOLS 58206 Ballnose End Mill, ‎3/32 Inch Dia., 1/8 Inch Shank, 3/8 Inch Depth

Item: AK8UFH Model: 58206
Limited Availability
€22.14 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Mill
Center CuttingBall Center Cutting
Cutting DirectionRight Hand
Cutting Length3/8"
End TypeSingle End
Extended ReachNone
FinishBright
Flute TypeSpiral Flute
Helix Angle30°
Length TypeRegular
MaterialCarbide
Milling Dia.3/32"
Number Of Flutes4
Overall Length1 1/2"
Series5942 Series
Shank Dia.1/8"
Spiral TypeRight Hand

Product Variants

ProductModelMilling Dia.Shank Dia.FinishOverall LengthCutting LengthNumber Of FlutesMaterialHelix AnglePrice
MORSE CUTTING TOOLS 58204 | AK8UFF 582041/16"1/8"Bright1 1/2"3/16"4Carbide30°€22.14
RFQ
MORSE CUTTING TOOLS 58205 | AK8UFG 582055/64"1/8"Bright1 1/2"3/16"4Carbide30°€28.08
RFQ
MORSE CUTTING TOOLS 58207 | AK8UFJ 582077/64"1/8"Bright1 1/2"3/8"4Carbide30°€32.27
RFQ
MORSE CUTTING TOOLS 58208 | AK8UFK 582081/8"1/8"Bright1 1/2"1/2"4Carbide30°€22.14
RFQ
MORSE CUTTING TOOLS 58209 | AK8UFL 582099/64"3/16"Bright2"9/16"4Carbide30°€32.63
RFQ
MORSE CUTTING TOOLS 58210 | AK8UFM 582105/32"3/16"Bright2"9/16"4Carbide30°€31.52
RFQ
MORSE CUTTING TOOLS 58211 | AK8UFN 5821111/64"3/16"Bright2"5/8"4Carbide30°€35.66
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 58206 Ballnose End Mill, ‎3/32 Inch Dia., 1/8 Inch Shank, 3/8 Inch Depth
€22.14 /unit