MORSE CUTTING TOOLS 90998 | AN9PYP

MORSE CUTTING TOOLS 90998 Cutting End Mill, 3/8 x 3/8 x 1 x 4 Inch Size, 4 Flute, Single End

Item: AN9PYP Model: 90998
Limited Availability
€148.20 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Mill
Center CuttingYes
Cutting DirectionRight Hand
Cutting Length1"
End TypeSingle End
Extended ReachNone
FinishAltin
Flute TypeSpiral Flute
Helix Angle30°
Length TypeExtra Long
MaterialCarbide
Milling Dia.3/8"
Number Of Flutes4
Overall Length4"
Series5951T Series
Shank Dia.3/8"
Spiral TypeRight Hand

Product Variants

ProductModelMilling Dia.Shank Dia.Overall LengthFinishCutting LengthNumber Of FlutesMaterialHelix AnglePrice
MORSE CUTTING TOOLS 58508 | AK8UKB 585081/8"1/8"3"Bright1"4Carbide30°€31.38
RFQ
MORSE CUTTING TOOLS 58512 | AK8UKC 585123/16"3/16"3"Bright1 1/8"4Carbide30°€35.62
RFQ
MORSE CUTTING TOOLS 58516 | AK8UKD 585161/4"1/4"4"Bright1 1/2"4Carbide30°€45.62
RFQ
MORSE CUTTING TOOLS 58520 | AK8UKE 585205/16"5/16"4"Bright1 5/8"4Carbide30°€60.53
RFQ
MORSE CUTTING TOOLS 58524 | AK8UKF 585243/8"3/8"4"Bright1 3/4"4Carbide30°€84.59
RFQ
MORSE CUTTING TOOLS 58528 | AK8UKG 585287/16"7/16"6"Bright3"4Carbide30°€162.97
RFQ
MORSE CUTTING TOOLS 58532 | AK8UKH 585321/2"1/2"6"Bright3"4Carbide30°€198.06
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 90998 Cutting End Mill, 3/8 x 3/8 x 1 x 4 Inch Size, 4 Flute, Single End
€148.20 /unit