MORSE CUTTING TOOLS 90327 | AM6JXH

MORSE CUTTING TOOLS 90327 Cutting End Mill, 7/32 x 1/4 x 1/2 x 2 1/2 Inch Size, 2 Flute, Double End

Item: AM6JXH Model: 90327
Limited Availability
€69.56 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Mill
Center CuttingYes
Cutting DirectionRight Hand
Cutting Length1/2"
End TypeDouble End
Extended ReachNone
FinishAltin
Flute TypeSpiral Flute
Helix Angle30°
Length TypeStub
MaterialCarbide
Milling Dia.7/32"
Number Of Flutes2
Overall Length2 1/2"
Series5947T Series
Shank Dia.1/4"
Spiral TypeRight Hand

Product Variants

ProductModelMilling Dia.Shank Dia.Overall LengthCutting LengthNumber Of FlutesMaterialHelix AngleCutting DirectionPrice
MORSE CUTTING TOOLS 57250 | AK8TTX 57250--------€29.68
RFQ
MORSE CUTTING TOOLS 57251 | AK8TTZ 57251--------€29.78
RFQ
MORSE CUTTING TOOLS 57252 | AK8TUA 57252--------€26.02
RFQ
MORSE CUTTING TOOLS 57253 | AK8TUC 57253--------€38.83
RFQ
MORSE CUTTING TOOLS 57254 | AK8TUD 57254--------€41.60
RFQ
MORSE CUTTING TOOLS 57255 | AK8TUF 57255--------€50.85
RFQ
MORSE CUTTING TOOLS 57256 | AK8TUG 57256--------€49.92
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 90327 Cutting End Mill, 7/32 x 1/4 x 1/2 x 2 1/2 Inch Size, 2 Flute, Double End
€69.56 /unit