Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC C01400100280S Compression Spring Stainless Steel, Precision, 302 Stainless Steel, 9/32 Inch Length, 5 PK | CU3EVR

SPEC C01400100280S Compression Spring, 0.8 lbs/In Stiffness Rate, 0.13 lbs Load Capacity, Stainless Steel

Item: CU3EVR Model: C01400100280SCross Ref: 781AD5
Limited Availability
€24.13 /pack
Request a Quote

Payment

Delivery

Product Specifications:

ItemStainless Steel
Deflection @ Load0.157"
End TypeClosed
FinishPassivated
Free Length0.28"
GradeGrade 302
Inner Dia.0.12"
Load @ 50% Free Length0.12 lbs.
Load Capacity0.13 lbs.
MaterialStainless Steel
Operating Temp. Range-40°F to +250°F
Outer Dia.0.14"
Solid Length0.12"
Spring Rate (stiffness)0.8 lbs./in.
TypePrecision
Wire Dia.0.01"
Wire TypeRound

Shipping Info:

Ship height (cm)2.79
Ship length (cm)2.79
Ship width (cm)2.79
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC C01400100280S Compression Spring, 0.8 lbs/In Stiffness Rate, 0.13 lbs Load Capacity, Stainless Steel
€24.13 /pack