MORSE CUTTING TOOLS 90119 | AN9PQW

MORSE CUTTING TOOLS 90119 Cutting End Mill, ‎1/2 Inch Dia., 1/2 Inch Shank

Item: AN9PQW Model: 90119
Limited Availability
€203.27 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Mill
Center CuttingYes
Cutting DirectionRight Hand
Cutting Length1 1/2"
End TypeSingle End
Extended ReachNone
Flute TypeSpiral Flute
Helix Angle30°
Length TypeLong
MaterialCarbide
Milling Dia.1/2"
Number Of Flutes2
Overall Length4"
Series5954G Series
Shank Dia.1/2"
Spiral TypeRight Hand

Product Variants

ProductModelMilling Dia.Shank Dia.Overall LengthFinishCutting LengthNumber Of FlutesMaterialHelix AnglePrice
MORSE CUTTING TOOLS 58238 | AK8UGA 582381/8"1/8"2 1/4"Bright3/4"2Carbide30°€28.53
RFQ
MORSE CUTTING TOOLS 58239 | AK8UGB 582393/16"3/16"2 1/2"Bright3/4"2Carbide30°€34.95
RFQ
MORSE CUTTING TOOLS 58241 | AK8UGD 582411/4"1/4"3"Bright1 1/8"2Carbide30°€41.60
RFQ
MORSE CUTTING TOOLS 58250 | AK8UGG 582505/16"5/16"3"Bright1 1/8"2Carbide30°€56.55
RFQ
MORSE CUTTING TOOLS 58254 | AK8UGH 582543/8"3/8"3"Bright1 1/8"2Carbide30°€64.69
RFQ
MORSE CUTTING TOOLS 58258 | AK8UGK 582587/16"7/16"4"Bright2"2Carbide30°€115.30
RFQ
MORSE CUTTING TOOLS 58262 | AK8UGL 582621/2"1/2"4"Bright2"2Carbide30°€123.83
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 90119 Cutting End Mill, ‎1/2 Inch Dia., 1/2 Inch Shank
€203.27 /unit