MORSE CUTTING TOOLS 58258 | AK8UGK

MORSE CUTTING TOOLS 58258 Cutting End Mill, 7/16 x 7/16 x 2 x 4 Inch Size, 2 Flute, Single End

Item: AK8UGK Model: 58258
Limited Availability
€115.30 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Mill
Center CuttingYes
Cutting DirectionRight Hand
Cutting Length2"
End TypeSingle End
Extended ReachNone
FinishBright
Flute TypeSpiral Flute
Helix Angle30°
Length TypeLong
MaterialCarbide
Milling Dia.7/16"
Number Of Flutes2
Overall Length4"
Series5954 Series
Shank Dia.7/16"
Spiral TypeRight Hand

Product Variants

ProductModelMilling Dia.Shank Dia.Overall LengthFinishCutting LengthNumber Of FlutesMaterialHelix AnglePrice
MORSE CUTTING TOOLS 58238 | AK8UGA 582381/8"1/8"2 1/4"Bright3/4"2Carbide30°€28.53
RFQ
MORSE CUTTING TOOLS 58239 | AK8UGB 582393/16"3/16"2 1/2"Bright3/4"2Carbide30°€34.95
RFQ
MORSE CUTTING TOOLS 58241 | AK8UGD 582411/4"1/4"3"Bright1 1/8"2Carbide30°€41.60
RFQ
MORSE CUTTING TOOLS 58250 | AK8UGG 582505/16"5/16"3"Bright1 1/8"2Carbide30°€56.55
RFQ
MORSE CUTTING TOOLS 58254 | AK8UGH 582543/8"3/8"3"Bright1 1/8"2Carbide30°€64.69
RFQ
MORSE CUTTING TOOLS 58262 | AK8UGL 582621/2"1/2"4"Bright2"2Carbide30°€123.83
RFQ
MORSE CUTTING TOOLS 58270 | AK8UGN 582705/8"5/8"5"Bright2 1/2"2Carbide30°€231.36
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 58258 Cutting End Mill, 7/16 x 7/16 x 2 x 4 Inch Size, 2 Flute, Single End
€115.30 /unit