MORSE CUTTING TOOLS 86919 | AN3PEC

MORSE CUTTING TOOLS 86919 Spiral Point Tap, ‎9/16-12 Size

Item: AN3PEC Model: 86919
Limited Availability
€45.86 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap
Chamfer TypePlug
MaterialHigh Speed Steel
Number Of Flutes3
Overall Length3 19/32"
Series115 Series
Thread Length1 21/32"
Thread LimitH3
Thread Size9/16"-12

Product Variants

ProductModelThread SizeThread LengthOverall LengthThread LimitNumber Of FlutesExtended NeckPrice
MORSE CUTTING TOOLS 86890 | AN3PCP 86890#0-805/16"1 5/8"H12-€26.25
RFQ
MORSE CUTTING TOOLS 86917 | AN3PCQ 869171/2"-131 21/32"3 3/8"H33No€33.82
RFQ
MORSE CUTTING TOOLS 86918 | AN3PCR 869181/2"-201 21/32"3 3/8"H33-€33.82
RFQ
MORSE CUTTING TOOLS 86909 | AN3PCT 869091/4"-201"2 1/2"H32No€12.93
RFQ
MORSE CUTTING TOOLS 86910 | AN3PCU 869101/4"-281"2 1/2"H32-€12.93
RFQ
MORSE CUTTING TOOLS 86905 | AN3PCV 86905#10-247/8"2 3/8"H22-€13.05
RFQ
MORSE CUTTING TOOLS 86906 | AN3PCW 86906#10-327/8"2 3/8"H22-€13.05
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 86919 Spiral Point Tap, ‎9/16-12 Size
€45.86 /unit