Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING MCL-24E-AN Shaft Collar, 1 Piece, Metric With Inch Bore, Round, Clamp On, 15 mm Collar Wide | CT9LRF

RULAND MANUFACTURING MCL-24E-AN Shaft Collar, 1 Piece, Metric With Inch Bore, Round, Clamp On, 15 mm Collar Wide

Item: CT9LRF Model: MCL-24E-ANCross Ref: 805D19
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€74.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Dia.1 1/2"
Bore Tolerance0.0005" to 0.002"
Clearance Dia.65.6 mm
Collar MaterialAluminum
Collar Material FinishAnodized
Collar Width15 mm
ConstructionOne Piece
For Shaft Dia.1 1/2"
For Shaft TypeRound
GradeGrade 2024
Included ScrewsClamp Screw
Max. Operating Temp.200°F
Min. Operating Temp.-40°F
Outside Dia.60 mm
Resistance PropertiesCorrosion Resistant
Screw Location From Center24.99 mm
Screw MaterialStainless Steel
Screw Material FinishBright
Screw Material GradeGrade 18-8, 300 Series
Screw Seating Torque9.6 N-m
Screw Thread SizeM6
Shaft Locking TypeClamp On
Shaft Tolerance-0.0005" to 0"
System Of MeasurementMetric
Width Tolerance-0.254 mm to +0.076 mm
Bore Diameter1 1/2"
Clearance Diameter65.6 mm
Collar Construction1-Piece
Collar Material Grade2024
Collar Outside Diameter60 mm
For Shaft Diameter1 1/2"
Maximum Operating Temperature200°F
Minimum Operating Temperature-40°F
StandardsCONFLICT MINERALS COMPLIANT, DIN 912 12.9, ISO 9001:2015 CERTIFIED, REACH COMPLIANT, ROHS3 COMPLIANT

Shipping Info:

Ship weight (kg) 0.072
Ship height (cm)0.89
Ship length (cm)1.8
Ship width (cm)1.8
Country of OriginUS

Product Variants

ProductModelBore Dia.Collar MaterialOutside Dia.Screw MaterialClearance Dia.Collar WidthCollar Material FinishFor Shaft Dia.Price
RULAND MANUFACTURING MCL-16E-P Shaft Collar, 1 Piece, Metric With Inch Bore, Round, Clamp On, 1 Inch Bore Dia | CT9LMR MCL-16E-P1"Plastic45 mmStainless Steel52.1 mm15 mmPlain1"€30.80
RULAND MANUFACTURING MCL-16E-AN Shaft Collar, 1 Piece, Metric With Inch Bore, Round, Clamp On, 1 Inch Bore Dia | CT9LMT MCL-16E-AN1"Aluminum45 mmStainless Steel52.1 mm15 mmAnodized1"€43.53
RULAND MANUFACTURING MCL-16E-F Shaft Collar, 1 Piece, Metric With Inch Bore, Round, Clamp On, 1 Inch Bore Dia | CT9LMX MCL-16E-F1"Carbon Steel45 mmAlloy Steel52.1 mm15 mmBlack Oxide1"€17.74
RULAND MANUFACTURING MCL-16E-TI Shaft Collar, 1 Piece, Metric With Inch Bore, Round, Clamp On, 1 Inch Bore Dia | CT9LMY MCL-16E-TI1"Titanium45 mmTitanium52.1 mm15 mmBright1"€934.04
RULAND MANUFACTURING MCL-8E-F Shaft Collar, 1 Piece, Metric With Inch Bore, Round, Clamp On, 1/2 Inch Bore Dia | CT9LNA MCL-8E-F1/2"Carbon Steel30 mmAlloy Steel33.7 mm11 mmBlack Oxide1/2"€12.87
RULAND MANUFACTURING MCL-8E-AN Shaft Collar, 1 Piece, Metric With Inch Bore, Round, Clamp On, 1/2 Inch Bore Dia | CT9LNE MCL-8E-AN1/2"Aluminum30 mmStainless Steel33.7 mm11 mmAnodized1/2"€27.94
RULAND MANUFACTURING MCL-8E-P Shaft Collar, 1 Piece, Metric With Inch Bore, Round, Clamp On, 1/2 Inch Bore Dia | CT9LNH MCL-8E-P1/2"Plastic30 mmStainless Steel33.7 mm11 mmPlain1/2"€20.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MCL-24E-AN Shaft Collar, 1 Piece, Metric With Inch Bore, Round, Clamp On, 15 mm Collar Wide
€74.77 /unit