MORSE CUTTING TOOLS 84869 | AN9PKF

MORSE CUTTING TOOLS 84869 Spiral Point Tap, M4 x 0.70 Size, 2 Flute

Item: AN9PKF Model: 84869
Limited Availability
€16.20 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap
Chamfer TypePlug
FinishBright
MaterialHigh Speed Steel
Number Of Flutes2
Overall Length2 1/8"
Thread Length3/4"
Thread LimitD4
Thread SizeM4 x 0.7

Product Variants

ProductModelThread SizeThread LengthOverall LengthThread LimitNumber Of FlutesPrice
MORSE CUTTING TOOLS 84863 | AN9PJZ 84863M1.6 x 0.355/16"1 5/8"D32€38.61
RFQ
MORSE CUTTING TOOLS 84864 | AN9PKA 84864M2 x 0.47/16"1 3/4"D32€32.63
RFQ
MORSE CUTTING TOOLS 84865 | AN9PKB 84865M2.2 x 0.457/16"1 3/4"D32€30.59
RFQ
MORSE CUTTING TOOLS 84866 | AN9PKC 84866M2.5 x 0.451/2"1 13/16"D32€23.44
RFQ
MORSE CUTTING TOOLS 84867 | AN9PKD 84867M3 x 0.55/8"1 15/16"D32€18.69
RFQ
MORSE CUTTING TOOLS 84868 | AN9PKE 84868M3.5 x 0.611/16"2 mmD42€16.20
RFQ
MORSE CUTTING TOOLS 84870 | AN9PKG 84870M4.5 x 0.757/8"2 3/8"D42€16.20
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 84869 Spiral Point Tap, M4 x 0.70 Size, 2 Flute
€16.20 /unit