MORSE CUTTING TOOLS 81587 | AN3MQW

MORSE CUTTING TOOLS 81587 Drill Bit, #5 Dia., 5 Inch Overall Length

Item: AN3MQW Model: 81587
Limited Availability
€122.34 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit
Body Dia.7/16"
Cutting DirectionRight Hand
Cutting StylePlain
Drill Point Dia.3/16"
End TypeDouble End
FinishUncoated
MaterialHigh Speed Steel
Material GradeGrade M2
Overall Length5"
Point Angle60°
Series496 Series
Shank TypeRound
Trade Size#5

Product Variants

ProductModelOverall LengthMaterialFinishCutting DirectionMaterial GradePrice
MORSE CUTTING TOOLS 81568 | AN3MQH 815683"High Speed SteelUncoatedRight HandGrade M2€58.71
RFQ
MORSE CUTTING TOOLS 81569 | AN3MQJ 815694"High Speed SteelUncoatedRight HandGrade M2€60.96
RFQ
MORSE CUTTING TOOLS 81573 | AN3MQK 815734"High Speed SteelUncoatedRight HandGrade M2€64.15
RFQ
MORSE CUTTING TOOLS 81574 | AN3MQL 815745"High Speed SteelUncoatedRight HandGrade M2€89.36
RFQ
MORSE CUTTING TOOLS 81575 | AN3MQM 815756"High Speed SteelUncoatedRight HandGrade M2€89.20
RFQ
MORSE CUTTING TOOLS 81577 | AN3MQN 815774"High Speed SteelUncoatedRight HandGrade M2€69.66
RFQ
MORSE CUTTING TOOLS 81578 | AN3MQP 815785"High Speed SteelUncoatedRight HandGrade M2€97.16
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 81587 Drill Bit, #5 Dia., 5 Inch Overall Length
€122.34 /unit