MORSE CUTTING TOOLS 81255 | AM6JPB

MORSE CUTTING TOOLS 81255 Taper Drill Bit, 3/16 Inch Dia., Hss

Item: AM6JPB Model: 81255
Limited Availability
€18.20 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit
Coolant DeliveryExternal
FinishBlack Oxide
Flute Length3 3/8"
MaterialHigh Speed Steel
Overall Length5 3/4"
Point Angle118°
Series314 Series
Size3/16"

Product Variants

ProductModelFlute LengthOverall LengthMaterialFinishPrice
MORSE CUTTING TOOLS 81251 | AM4LJC 812512 3/4"5 1/8"High Speed SteelBlack Oxide€14.97
RFQ
MORSE CUTTING TOOLS 81254 | AM6FRX 812543 3/8"5 3/4"High Speed SteelBlack Oxide€18.20
RFQ
MORSE CUTTING TOOLS 81256 | AM6FRY 812563 5/8"6"High Speed SteelBlack Oxide€21.19
RFQ
MORSE CUTTING TOOLS 81258 | AM6FRZ 812583 3/4"6 1/8"High Speed SteelBlack Oxide€21.44
RFQ
MORSE CUTTING TOOLS 81260 | AM6FTA 812603 7/8"6 1/4"High Speed SteelBlack Oxide€26.02
RFQ
MORSE CUTTING TOOLS 81262 | AM6FTB 812624"6 3/8"High Speed SteelBlack Oxide€26.63
RFQ
MORSE CUTTING TOOLS 81264 | AM6FTC 812644 1/8"6 1/2"High Speed SteelBlack Oxide€32.69
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 81255 Taper Drill Bit, 3/16 Inch Dia., Hss
€18.20 /unit