MORSE CUTTING TOOLS 80243 | AM6TTT

MORSE CUTTING TOOLS 80243 Jobber, #43 Size, General Purpose Black Oxide

Item: AM6TTT Model: 80243
Limited Availability
€3.03 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit
Coolant DeliveryExternal
FinishBlack Oxide
Flute Length1 1/4"
MaterialHigh Speed Steel
Overall Length2 1/4"
Point Angle118°
Series330 Series
Size#43

Product Variants

ProductModelFinishFlute LengthOverall LengthShank Dia.MaterialCutting DirectionPrice
MORSE CUTTING TOOLS 80154 | AM6AYB 80154Black Oxide3 3/4"5 1/8"-High Speed Steel-€15.62
RFQ
MORSE CUTTING TOOLS 80296 | AM6CHG 80296Bright2 3/4"4"-High Speed Steel-€5.45
RFQ
MORSE CUTTING TOOLS 80284 | AM6FKR 80284Bright7/8"1 7/8"1/16"High Speed SteelRight Hand€3.03
RFQ
MORSE CUTTING TOOLS 80285 | AM6FKT 80285Bright1"2"-High Speed Steel-€3.03
RFQ
MORSE CUTTING TOOLS 80286 | AM6FKU 80286Bright1 1/4"2 1/4"-High Speed Steel-€2.93
RFQ
MORSE CUTTING TOOLS 80287 | AM6FKV 80287Bright1 1/2"2 5/8"7/64"High Speed SteelRight Hand€3.09
RFQ
MORSE CUTTING TOOLS 80289 | AM6FKW 80289Bright1 3/4"2 7/8"9/64"High Speed SteelRight Hand€3.39
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 80243 Jobber, #43 Size, General Purpose Black Oxide
€3.03 /unit