VESTIL YR-30-7330 Yard Ramp, Overlap Style, 30000 Lb. Capacity, 73 x 30 Inch Size, Steel

Item: AG8CRE Model: YR-30-7330
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€21,393.44 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPortable Yard Ramp
Capacity30000 lbs.
Caster Dia.9"
Caster MaterialSteel
Caster Width3 5/8"
ColorBrown
Curb Height4"
Deck TypeGrating
Depth360"
Distance Between Curbs66"
Height46"
Height Adjustment MethodHand Crank
Length360"
Lowered Height45"
MaterialSteel
Max. Height62"
Min. Height45"
Overall Length30 ft.
Overall Ramp Width73"
Raised Height62"
Ramp Frame MaterialSteel
Ramp Grate MaterialSteel
Safety ChainsYes
Safety Curb4"
Straight Ramp360"
Tow BarYes
Usable Lip Support Edge13.87"
Usable Ramp Width66"
Wheel Dia.40 3/25"
Wheel MaterialSteel
Wheel Width3.62"
Width73"

Shipping Info:

Ship weight (kg) 2520
Ship height (cm)114.3
Ship length (cm)2.54
Ship width (cm)187.96
HS code8428900290
Country of OriginUS

Product Variants

ProductModelOverall LengthCapacityDepthDistance Between CurbsUsable Lip Support EdgeUsable Ramp WidthOverall Ramp WidthDock Leveler WidthPrice
VESTIL YR-16-7230 Steel Yard Ramp Overlap Style 16000 lb Capacity 72" x 30" | AG8CQR YR-16-723030 ft.16000 lbs.360"66"13.87"66"72"-€18,810.68
RFQ
VESTIL YR-16-7236 Steel Yard Ramp Overlap Style 16000 lb Capacity 72" x 36" | AG8CQT YR-16-723636 ft.16000 lbs.432"66"13.87"66"72"-€19,506.48
RFQ
VESTIL YR-16-8430 Steel Yard Ramp Overlap Style 16000 lb Capacity 84"x 30" | AG8CQU YR-16-843030 ft.16000 lbs.360"78"13.87"78"84"-€19,964.61
RFQ
VESTIL YR-16-8436 Steel Yard Ramp Overlap Style 16000 lb Capacity 84" x 36" | AG8CQV YR-16-843636 ft.16000 lbs.432"78"13.87"78"84"-€22,411.76
RFQ
VESTIL YR-20-7330 Steel Yard Ramp Overlap Style 20000 lb Capacity 73" x 30" | AG8CQW YR-20-733030 ft.20000 lbs.360"66"13.87"66"73"-€19,170.25
RFQ
VESTIL YR-20-7336 Steel Yard Ramp Overlap Style 20000 lb Capacity 73" x 36" | AG8CQX YR-20-733636 ft.20000 lbs.432"66"13.87"66"73"-€21,613.01
RFQ
VESTIL YR-20-8530 Steel Yard Ramp Overlap Style 20000 lb Capacity 85" x 30" | AG8CQY YR-20-853030 ft.20000 lbs.360"78"13.87"78"85"-€21,461.35
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL YR-30-7330 Yard Ramp, Overlap Style, 30000 Lb. Capacity, 73 x 30 Inch Size, Steel
€21,393.44 /unit