MORSE CUTTING TOOLS 80066 | AM6FKF

MORSE CUTTING TOOLS 80066 Reduced Shank Drill, 27/32 Inch Size

Item: AM6FKF Model: 80066
Limited Availability
€67.66 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit
Coolant DeliveryExternal
Flute Length3 1/8"
MaterialHigh Speed Steel
Overall Length6"
Point Angle118°
Series424R Series
Size27/32"

Product Variants

ProductModelShank Dia.MaterialFlute LengthOverall LengthCutting DirectionMaterial GradePrice
MORSE CUTTING TOOLS 80126 | AM6BHG 80126-High Speed Steel3 1/8"6"--€341.77
RFQ
MORSE CUTTING TOOLS 80096 | AM6BHQ 8009639/64"High Speed Steel3 1/8"6"-Grade M2€55.16
RFQ
MORSE CUTTING TOOLS 80100 | AM6BHR 80100-High Speed Steel3 1/8"6"--€61.22
RFQ
MORSE CUTTING TOOLS 80110 | AM6BHT 80110-High Speed Steel3 1/8"6"--€88.47
RFQ
MORSE CUTTING TOOLS 80115 | AM6BHU 8011529/32"High Speed Steel3 1/8"6"-Grade M2€84.31
RFQ
MORSE CUTTING TOOLS 80117 | AM6BHV 8011715/16"High Speed Steel3 1/8"6"-Grade M2€90.11
RFQ
MORSE CUTTING TOOLS 80118 | AM6BHW 80118-High Speed Steel3 1/8"6"--€108.27
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 80066 Reduced Shank Drill, 27/32 Inch Size
€67.66 /unit