VERMONT GAGE 361175030 Adjustable No Go Ring Gage 1 1/4-7 Unc 2a | AE8JYA 6DJG1

VERMONT GAGE 361175030 Threaded Ring Gauge, 1 1/4 Inch - 7 Thread Size, No-Go (Minus), 2A Thread Class, UNC

Item: AE8JYA Model: 361175030Cross Ref: 6DJG1
In Stock

Get it by Monday, Jun 16

€284.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Thread Ring Gage
ApplicationFor Inspecting Externally Threaded Parts, Verifying Maximum Pitch Diameter
Dimension TypeInch
FinishUncoated
Gauge DesignAdjustable
Long Form Calibration CertificateNo
Outside Dia.2 1/2"
Thread Length3/4"
Thread Size1 1/4"-7
Compatible Holder Size6T
Gauge TypeNo-Go (Minus)
Gauge TypeNo Go Minus
HardnessRC 60-62
HardnessRockwell 60/62
Included CertificationCertificate of Accuracy with NIST Traceability
MaterialSteel
No Go Pitch Dia.1.1476"
Pitch Diameter1.1476"
Pitch Diameter - No-go Member1.1476"
Standard Logoasme.png
StandardsASME B1.2
Thread ClassClass 2A
Thread Class2A
Thread TypeUNC
Tolerance ClassClass X
Tolerance ClassX

Shipping Info:

Ship weight (kg) 0.63
Ship height (cm)2.54
Ship length (cm)12.7
Ship width (cm)8.89
HS code9017308000
Country of OriginUS

Product Variants

ProductModelOverall ThicknessMaterialThread SizeThread TypeClassToleranceTypeOutside Dia.Price
VERMONT GAGE 361175040 1 1/4-7 UNC 3A STL NO-GO RING GAGE | BH2QPC 361175040-Tool Steel1 1/4"-7-----€284.13
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 361175030 Threaded Ring Gauge, 1 1/4 Inch - 7 Thread Size, No-Go (Minus), 2A Thread Class, UNC
€284.13 /unit