MORSE CUTTING TOOLS 60724 | AM6NQY

MORSE CUTTING TOOLS 60724 Spiral Point Tap, ‎3/8-24 Inch Dia., Gh4 Plug, 3 Flute, Hss

Item: AM6NQY Model: 60724
Limited Availability
€72.35 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap
Chamfer TypePlug
FinishCrN
MaterialHigh Speed Steel
Number Of Flutes3
Overall Length2 15/16"
Series2092S Series
Thread Length3/4"
Thread LimitH4
Thread Size3/8"-24

Product Variants

ProductModelThread SizeThread LengthOverall LengthThread LimitNumber Of FlutesPrice
MORSE CUTTING TOOLS 60758 | AM6FEJ 60758M12 x 1.7515/16"3 3/8"D63€105.65
RFQ
MORSE CUTTING TOOLS 60755 | AM6JCE 60755M8 x 1.2511/16"2 23/32"D53€64.61
RFQ
MORSE CUTTING TOOLS 60756 | AM6JCF 60756M10 x 1.53/4"2 15/16"D63€82.63
RFQ
MORSE CUTTING TOOLS 60757 | AM6JCG 60757M12 x 1.515/16"3 3/8"D53€105.65
RFQ
MORSE CUTTING TOOLS 60717 | AM6LGN 607175/16"-1811/16"2 23/32"H33€64.61
RFQ
MORSE CUTTING TOOLS 60718 | AM6LGP 607185/16"-1811/16"2 23/32"H53€64.61
RFQ
MORSE CUTTING TOOLS 60719 | AM6LGQ 607195/16"-2411/16"2 23/32"H33€64.61
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 60724 Spiral Point Tap, ‎3/8-24 Inch Dia., Gh4 Plug, 3 Flute, Hss
€72.35 /unit