MORSE CUTTING TOOLS 59291 | AK8UNE

MORSE CUTTING TOOLS 59291 Cutting End Mill, 8 x  8 x  21 x  64 Mm Size, 2 Flute, Single End

Item: AK8UNE Model: 59291
Limited Availability
€84.74 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Mill
Center CuttingYes
Cutting DirectionRight Hand
Cutting Length21 mm
End TypeSingle End
Extended ReachNone
FinishBright
Flute TypeSpiral Flute
Helix Angle30°
Length TypeRegular
MaterialCarbide
Milling Dia.8 mm
Number Of Flutes2
Overall Length64 mm
Series5959 Series
Shank Dia.8 mm
Spiral TypeRight Hand

Product Variants

ProductModelMilling Dia.Shank Dia.Overall LengthFinishCutting LengthNumber Of FlutesMaterialHelix AnglePrice
MORSE CUTTING TOOLS 59286 | AK8UMZ 592864 mm4 mm51 mmBright14 mm2Carbide30°€41.58
RFQ
MORSE CUTTING TOOLS 59287 | AK8UNA 592874.5 mm5 mm51 mmBright14 mm2Carbide30°€57.32
RFQ
MORSE CUTTING TOOLS 59288 | AK8UNB 592885 mm5 mm51 mmBright16 mm2Carbide30°€50.49
RFQ
MORSE CUTTING TOOLS 59289 | AK8UNC 592896 mm6 mm64 mmBright19 mm2Carbide30°€56.33
RFQ
MORSE CUTTING TOOLS 59290 | AK8UND 592907 mm8 mm64 mmBright19 mm2Carbide30°€83.83
RFQ
MORSE CUTTING TOOLS 59292 | AK8UNF 592929 mm10 mm70 mmBright22 mm2Carbide30°€138.58
RFQ
MORSE CUTTING TOOLS 59293 | AK8UNG 5929310 mm10 mm70 mmBright22 mm2Carbide30°€127.37
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 59291 Cutting End Mill, 8 x  8 x  21 x  64 Mm Size, 2 Flute, Single End
€84.74 /unit