MORSE CUTTING TOOLS 58930 | AM6TPH

MORSE CUTTING TOOLS 58930 Cutting End Mill, 1/2 x 1/2 x 1 x 3 Inch Size, 2 Flute, Single End

Item: AM6TPH Model: 58930
Limited Availability
€171.71 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Mill
End TypeSingle End
FinishBright
MaterialCarbide
Milling Dia.1/2"
Number Of Flutes2
Overall Length3"
Series5967 Series
Shank Dia.1/2"

Product Variants

ProductModelMilling Dia.Shank Dia.Overall LengthFinishNumber Of FlutesMaterialEnd TypePrice
MORSE CUTTING TOOLS 94923 | AM6CTY 949233/16"3/16"2"Altin2CarbideSingle End€61.48
RFQ
MORSE CUTTING TOOLS 94924 | AM6CTZ 949243/16"3/16"2"Altin2CarbideSingle End€61.48
RFQ
MORSE CUTTING TOOLS 94930 | AM6CUA 949305/16"5/16"2 1/2"Altin2CarbideSingle End€104.82
RFQ
MORSE CUTTING TOOLS 94931 | AM6CUB 949315/16"5/16"2 1/2"Altin2CarbideSingle End€104.82
RFQ
MORSE CUTTING TOOLS 94830 | AM6GVP 948301/8"1/8"1 1/2"-2CarbideSingle End€35.11
RFQ
MORSE CUTTING TOOLS 94833 | AM6GVQ 948333/16"3/16"2"-2CarbideSingle End€59.48
RFQ
MORSE CUTTING TOOLS 94834 | AM6GVR 948343/16"3/16"2"-2CarbideSingle End€59.48
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 58930 Cutting End Mill, 1/2 x 1/2 x 1 x 3 Inch Size, 2 Flute, Single End
€171.71 /unit