MORSE CUTTING TOOLS 57462 | AN3QRR

MORSE CUTTING TOOLS 57462 Cutting End Mill, ‎5/8 Inch Dia., 5/8 Inch Shank

Item: AN3QRR Model: 57462
Limited Availability
€207.39 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Mill
Center CuttingYes
Cutting DirectionRight Hand
Cutting Length1 1/4"
End TypeSingle End
Extended ReachNone
FinishBright
Flute TypeSpiral Flute
Length TypeRegular
MaterialCarbide
Milling Dia.5/8"
Number Of Flutes3
Overall Length3 1/2"
Series5928 Series
Shank Dia.5/8"
Spiral TypeRight Hand

Product Variants

ProductModelMilling Dia.Shank Dia.FinishOverall LengthCutting LengthNumber Of FlutesMaterialCutting DirectionPrice
MORSE CUTTING TOOLS 57464 | AN3QRH 574641"1"Bright4"1 1/2"3CarbideRight Hand€523.97
RFQ
MORSE CUTTING TOOLS 57461 | AN3QRJ 574611/2"1/2"Bright3"1"3CarbideRight Hand€121.31
RFQ
MORSE CUTTING TOOLS 57457 | AN3QRK 574571/4"1/4"Bright2 1/2"3/4"3CarbideRight Hand€47.84
RFQ
MORSE CUTTING TOOLS 57455 | AN3QRL 574551/8"1/8"Bright1 1/2"1/2"3CarbideRight Hand€25.28
RFQ
MORSE CUTTING TOOLS 57456 | AN3QRM 574563/16"3/16"Bright2"5/8"3CarbideRight Hand€37.66
RFQ
MORSE CUTTING TOOLS 57463 | AN3QRN 574633/4"3/4"Bright4"1 1/2"3CarbideRight Hand€310.11
RFQ
MORSE CUTTING TOOLS 57459 | AN3QRP 574593/8"3/8"Bright2 1/2"1"3CarbideRight Hand€72.11
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 57462 Cutting End Mill, ‎5/8 Inch Dia., 5/8 Inch Shank
€207.39 /unit