Flat Shipping

Flat Shipping at €24.99 + VAT

WEILER 34239 Flexible Cylinder Hones, 2 49/64 Inch Bore Dia, Silicon Carbide, 180 Grit | CU9UTV

WEILER 34239 Flexible Cylinder Hones, 2 49/64 Inch Bore Dia, Silicon Carbide, 180 Grit

Item: CU9UTV Model: 34239Cross Ref: 467H33
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemFlexible Cylinder Hone
Abrasive MaterialSilicon Carbide
Compatible Bore Diameter2.766"
GradeGrade MED
Grit180
Hone Length3"
Overall Length7 7/8"
Abrasive Length3"
Compatible Tool TypeDrill, Drill Press
End Marking ColorGrey
Maximum Operating Speed700 RPM
Primary Material ApplicationSteel
Stem Diameter0.283"
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)20
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelCompatible Bore DiameterGritHone LengthGradeAbrasive MaterialPrice
WEILER 34379 Flexible Cylinder Hones, 1 1/2 Inch Bore Dia, Silicon Carbide, 600 Grit | CU9UTA 343791 1/2"6003"Ultra FineSilicon Carbide€63.90
WEILER 34191 Flexible Cylinder Hones, 1 1/8 Inch Bore Dia, Silicon Carbide, 180 Grit | CU9UTB 341911 1/8"1803"Grade MEDSilicon Carbide€28.30
WEILER 34192 Flexible Cylinder Hones, 1 1/8 Inch Bore Dia, Silicon Carbide, 240 Grit | CU9UTC 341921 1/8"2403"FineSilicon Carbide€30.00
WEILER 34193 Flexible Cylinder Hones, 1 Inch Bore Dia, Silicon Carbide, 320 Grit | CU9UTD 341931"3203"Extra FineSilicon Carbide€39.03
WEILER 34376 Flexible Cylinder Hones, 15/16 Inch Bore Dia, Silicon Carbide, 600 Grit | CU9UTF 343760.938"6003"Ultra FineSilicon Carbide€51.39
WEILER 34119 Flexible Cylinder Hones, 17/64 Inch Bore Dia, Silicon Carbide, 120 Grit | CU9UTG 341190.266"1201 1/2"CoarseSilicon Carbide€28.41
WEILER 34224 Flexible Cylinder Hones, 2 15/64 Inch Bore Dia, Silicon Carbide, 240 Grit | CU9UTH 342242.234"2403"FineSilicon Carbide€42.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEILER 34239 Flexible Cylinder Hones, 2 49/64 Inch Bore Dia, Silicon Carbide, 180 Grit