Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U51007.025.0225 Hex Cap Screw Stainless Steel 1/4-28 x 2-1/4 - Pack Of 50 | AB8UJY 29DP14

APPROVED VENDOR U51007.025.0225 Hex Head Cap Screw, 1/4 In - 28 Thread Size, SS, 2 1/4 In Lg., 5/32 In Head Ht., 50 Pk

Item: AB8UJY Model: U51007.025.0225Cross Ref: 29DP14
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.16 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishPlain
GradeGrade 18-8
HardnessRockwell B80
Head Height5/32"
Head TypeHex
Length2 1/4"
MaterialStainless Steel
System Of MeasurementImperial
Tensile Strength85000 psi
Thread DirectionRight Hand
Thread Length3/4"
Thread Size1/4"-28
Thread StylePartially Threaded
Thread TypeFine
DriveHex
Fastener Length2 1/4"
Head StyleHex
Head Width7/16"
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade A2
Material Quality StandardsASTM F593
Minimum Thread Length3/4"
Overall Length2 1/4"
Rockwell HardnessHRB80
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.779
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158055
Country of OriginTW

Product Variants

ProductModelThread StyleHardnessThread DirectionHead TypeThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U51007.025.0062 Hex Cap Screw Stainless Steel 1/4-28 x 5/8 - Pack Of 100 | AB4DYY 1XE81 U51007.025.0062Fully ThreadedRockwell B80Right HandHex1/4"-28Stainless SteelPlainFine100€19.45
APPROVED VENDOR U51007.025.0087 Hex Cap Screw Stainless Steel 1/4-28 x 7/8 - Pack Of 100 | AB4DYZ 1XE83 U51007.025.0087Fully ThreadedRockwell B80Right HandHex1/4"-28Stainless SteelPlainFine100€24.17
APPROVED VENDOR U51007.025.0300 Hex Cap Screw Stainless Steel 1/4-20 x 3 - Pack Of 50 | AB8BTV 25CV12 U51007.025.0300Partially ThreadedRockwell B80Right HandHex1/4"-28Stainless SteelPlainFine50€26.52
APPROVED VENDOR U51007.025.0125 Hex Cap Screw Stainless Steel 1/4-28 x 1-1/4 - Pack Of 100 | AB8UJT 29DP09 U51007.025.0125Partially ThreadedRockwell B80Right HandHex1/4"-28Stainless SteelPlainFine100€28.93
APPROVED VENDOR U51007.025.0137 Hex Cap Screw Stainless Steel 1/4-28 x 1-3/8 - Pack Of 100 | AB8UJU 29DP10 U51007.025.0137Partially ThreadedRockwell B80Right HandHex1/4"-28Stainless SteelPlainFine100€39.81
APPROVED VENDOR U51007.025.0150 Hex Cap Screw Stainless Steel 1/4-28 x 1-1/2 - Pack Of 100 | AB8UJV 29DP11 U51007.025.0150Partially ThreadedRockwell B80Right HandHex1/4"-28Stainless SteelPlainFine100€35.58
APPROVED VENDOR U51007.025.0175 Hex Cap Screw Stainless Steel 1/4-28 x 1-3/4 - Pack Of 100 | AB8UJW 29DP12 U51007.025.0175Partially ThreadedRockwell B80Right HandHex1/4"-28Stainless SteelPlainFine100€43.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U51007.025.0225 Hex Head Cap Screw, 1/4 In - 28 Thread Size, SS, 2 1/4 In Lg., 5/32 In Head Ht., 50 Pk
€29.16 /pack