MORSE CUTTING TOOLS 53900 | AN3NTJ

MORSE CUTTING TOOLS 53900 Drill Bit, ‎#0 Dia., 1-1/2 Inch Overall Length

Item: AN3NTJ Model: 53900
Limited Availability
€37.01 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit
Body Dia.1/8"
Cutting DirectionRight Hand
Cutting StylePlain
Drill Point Dia.1/32"
End TypeDouble End
FinishUncoated
MaterialSolid Carbide
Material GradeMicrograin
Overall Length1 1/2"
Point Angle60°
Series5495 Series
Shank TypeRound
Trade Size#0

Product Variants

ProductModelMaterialOverall LengthFinishCutting DirectionMaterial GradePrice
MORSE CUTTING TOOLS 53901 | AK8QWE 53901-----€43.34
RFQ
MORSE CUTTING TOOLS 53903 | AK8QWG 53903-----€75.77
RFQ
MORSE CUTTING TOOLS 53904 | AK8QWH 53904-----€103.28
RFQ
MORSE CUTTING TOOLS 53905 | AK8QWK 53905-----€154.18
RFQ
MORSE CUTTING TOOLS 53906 | AK8QWM 53906-----€211.70
RFQ
MORSE CUTTING TOOLS 53899 | AN3NTK 53899Solid Carbide1 1/2"UncoatedRight HandMicrograin€38.65
RFQ
MORSE CUTTING TOOLS 53907 | AN3NTL 53907Solid Carbide3 1/4"UncoatedRight HandMicrograin€294.88
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 53900 Drill Bit, ‎#0 Dia., 1-1/2 Inch Overall Length
€37.01 /unit