MORSE CUTTING TOOLS 52435 | AN3QBQ

MORSE CUTTING TOOLS 52435 Cutting End Mill, ‎0.035 Dia., 1-1/2 Overall Length, 2 Flute

Item: AN3QBQ Model: 52435
Limited Availability
€39.24 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Mill
Center CuttingCenter Cutting
Length TypeStub
Mill MaterialCarbide
Miniature End MillMiniature
Single Or Double EndSingle
Spiral DirectionRight Hand Spiral
Straight Or Spiral FluteSpiral

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.MaterialFinishOverall LengthCutting LengthMiniature End MillPrice
MORSE CUTTING TOOLS 88146 | AN3QAF 881461/2"21/2"High Speed SteelBright3"1"-€73.44
RFQ
MORSE CUTTING TOOLS 88140 | AN3QAG 881401/4"23/8"High Speed SteelBright2 5/16"1/2"-€46.04
RFQ
MORSE CUTTING TOOLS 88136 | AN3QAH 881361/8"23/8"High Speed SteelBright2 5/16"3/8"-€44.65
RFQ
MORSE CUTTING TOOLS 88149 | AN3QAJ 8814911/16"21/2"High Speed SteelBright3 5/16"1 5/16"-€112.29
RFQ
MORSE CUTTING TOOLS 88160 | AN3QAK 881601 1/2"21"High Speed SteelBright4 1/8"1 5/8"-€394.95
RFQ
MORSE CUTTING TOOLS 88158 | AN3QAL 881581 1/4"21"High Speed SteelBright4 1/8"1 5/8"-€282.78
RFQ
MORSE CUTTING TOOLS 88157 | AN3QAM 881571 1/8"21"High Speed SteelBright4 1/8"1 5/8"-€253.20
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 52435 Cutting End Mill, ‎0.035 Dia., 1-1/2 Overall Length, 2 Flute
€39.24 /unit