MORSE CUTTING TOOLS 88157 | AN3QAM

MORSE CUTTING TOOLS 88157 Cutting End Mill, 1 1/8 x 1 x 1 5/8 x 4 1/8 Inch Size, 2 Flute, Single End

Item: AN3QAM Model: 88157
Limited Availability
€253.20 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Mill
Center CuttingCenter Cutting , Yes
Cutting DirectionRight Hand
Cutting Length1 5/8"
End TypeSingle End
Extended ReachNone
FinishBright
Flute TypeSpiral Flute
Helix Angle30°
Length TypeRegular
MaterialHigh Speed Steel
Mill MaterialHigh Speed Steel
Milling Dia.1 1/8"
Number Of Flutes2
Overall Length4 1/8"
Series189 Series
Shank Dia.1"
Single Or Double EndSingle
Spiral DirectionRight Hand Spiral
Spiral TypeRight Hand
Straight Or Spiral FluteSpiral

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.MaterialFinishOverall LengthCutting LengthMiniature End MillPrice
MORSE CUTTING TOOLS 88146 | AN3QAF 881461/2"21/2"High Speed SteelBright3"1"-€73.44
RFQ
MORSE CUTTING TOOLS 88140 | AN3QAG 881401/4"23/8"High Speed SteelBright2 5/16"1/2"-€46.04
RFQ
MORSE CUTTING TOOLS 88136 | AN3QAH 881361/8"23/8"High Speed SteelBright2 5/16"3/8"-€44.65
RFQ
MORSE CUTTING TOOLS 88149 | AN3QAJ 8814911/16"21/2"High Speed SteelBright3 5/16"1 5/16"-€112.29
RFQ
MORSE CUTTING TOOLS 88160 | AN3QAK 881601 1/2"21"High Speed SteelBright4 1/8"1 5/8"-€394.95
RFQ
MORSE CUTTING TOOLS 88158 | AN3QAL 881581 1/4"21"High Speed SteelBright4 1/8"1 5/8"-€282.78
RFQ
MORSE CUTTING TOOLS 88152 | AN3QAN 8815213/16"23/4"High Speed SteelBright3 3/4"1 1/2"-€134.24
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 88157 Cutting End Mill, 1 1/8 x 1 x 1 5/8 x 4 1/8 Inch Size, 2 Flute, Single End
€253.20 /unit