MORSE CUTTING TOOLS 45427 | AN3PLB

MORSE CUTTING TOOLS 45427 Cutting End Mill, 3/4 x 3/4 x 1 5/8 x 3 7/8 Inch Size, 4 Flute, Single End

Item: AN3PLB Model: 45427
Limited Availability
€206.10 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Mill
Center CuttingYes
Cutting DirectionRight Hand
Cutting Length1 5/8"
End TypeSingle End
Extended ReachNone
FinishTiAlN
Flute TypeSpiral Flute
Length TypeRegular
MaterialCobalt
Milling Dia.3/4"
Number Of Flutes4
Overall Length3 7/8"
Series4611T Series
Shank Dia.3/4"
Spiral TypeRight Hand

Product Variants

ProductModelOverall LengthMilling Dia.Number Of FlutesShank Dia.FinishCutting LengthMaterialCutting DirectionPrice
MORSE CUTTING TOOLS 44925 | AM6HWG 449254 1/2"1"51"-2"CobaltRight Hand€293.46
RFQ
MORSE CUTTING TOOLS 44936 | AM6HWH 449364 1/2"1"51"-2"CobaltRight Hand€313.93
RFQ
MORSE CUTTING TOOLS 44914 | AM6KZX 449144 1/2"1"51"Bright2"CobaltRight Hand€249.98
RFQ
MORSE CUTTING TOOLS 44926 | AM6KZY 449264 1/2"1 1/4"61 1/4"-2"CobaltRight Hand€402.12
RFQ
MORSE CUTTING TOOLS 44927 | AM6KZZ 449274 1/2"1 1/2"61 1/4"-2"CobaltRight Hand€483.87
RFQ
MORSE CUTTING TOOLS 44937 | AM6LAA 449374 1/2"1 1/4"61 1/4"-2"CobaltRight Hand€424.35
RFQ
MORSE CUTTING TOOLS 44938 | AM6LAB 449384 1/2"1 1/2"61 1/4"-2"CobaltRight Hand€512.33
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 45427 Cutting End Mill, 3/4 x 3/4 x 1 5/8 x 3 7/8 Inch Size, 4 Flute, Single End
€206.10 /unit