MORSE CUTTING TOOLS 44937 | AM6LAA

MORSE CUTTING TOOLS 44937 Cutting End Mill, 1 1/4 x 1 1/4 x 2 x 4 1/2 Inch Size, 6 Flute, Single End

Item: AM6LAA Model: 44937
Limited Availability
€424.35 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Mill
Center CuttingYes
Cutting DirectionRight Hand
Cutting Length2"
End TypeSingle End
Extended ReachNone
Flute TypeSpiral Flute
Length TypeRegular
MaterialCobalt
Milling Dia.1 1/4"
Number Of Flutes6
Overall Length4 1/2"
Series4611C Series
Shank Dia.1 1/4"
Spiral TypeRight Hand

Product Variants

ProductModelOverall LengthMilling Dia.Number Of FlutesShank Dia.FinishCutting LengthMaterialCutting DirectionPrice
MORSE CUTTING TOOLS 44925 | AM6HWG 449254 1/2"1"51"-2"CobaltRight Hand€293.46
RFQ
MORSE CUTTING TOOLS 44936 | AM6HWH 449364 1/2"1"51"-2"CobaltRight Hand€313.93
RFQ
MORSE CUTTING TOOLS 44914 | AM6KZX 449144 1/2"1"51"Bright2"CobaltRight Hand€249.98
RFQ
MORSE CUTTING TOOLS 44926 | AM6KZY 449264 1/2"1 1/4"61 1/4"-2"CobaltRight Hand€402.12
RFQ
MORSE CUTTING TOOLS 44927 | AM6KZZ 449274 1/2"1 1/2"61 1/4"-2"CobaltRight Hand€483.87
RFQ
MORSE CUTTING TOOLS 44938 | AM6LAB 449384 1/2"1 1/2"61 1/4"-2"CobaltRight Hand€512.33
RFQ
MORSE CUTTING TOOLS 44915 | AM6NMG 449154 1/2"1 1/4"61 1/4"Bright2"CobaltRight Hand€347.55
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 44937 Cutting End Mill, 1 1/4 x 1 1/4 x 2 x 4 1/2 Inch Size, 6 Flute, Single End
€424.35 /unit