WEG 00112ET3VR145TC-S | BB9VYG

WEG 00112ET3VR145TC-S 13472025 Electric Motor, 1Hp, 60Hz, 1200 Rpm

Item: BB9VYG Model: 00112ET3VR145TC-SCross Ref: 13472025
In Stock

Get it by Monday, Jun 16

€577.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Altitude1000 MASL
Ambient Temp.-20°C to +40°C
Balancing Method1/2" Key
Bearing CapYes
Bolt MaterialCarbon Steel
Break-down Torque280%
Cold Locked Rotor Time55 sec.
Connection Cables Quantity12
DesignB
DrainRubber, Automatic
Drip CoverWith
Duty CycleContinuous
Efficiency At 1 %72%
Efficiency At 50 %50%
Efficiency At 75 %63%
Fan Cover MaterialPolymer
Fan MaterialPlastic
Flange TypeC
Frame143/5T
Frame MaterialRolled Steel
Frequency60 Hz
Grounding LugsSingle
Hot Locked Rotor Time31 sec.
Impregnation MethodDip And Bake Polyester
L. R. Amps21.1/10.5A
Locked Rotor Torque229%
Lrc5.8X(Code J)
Main Terminal Box Hole Size1.118"
Moment Of Inertia0.1597 lbs.-sq. ft.
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Speed1145 RPM
MountingFootless
No Load Amps2.33/1.16A
No. Of Poles6
Noise Level50 dBA
Output1 hp
Output Rating1 hp
Overload ProtectorWithout Overload Protector
PaintingMunsell N 1-Matte 207N (ISO 12944-C2)
Power Factor At 1 %82.5
Power Factor At 50 %80
Power Factor At 75 %82.5
Rated Current3.63/1.82A
Rated Torque4.59 lbs.-ft.
Rated Voltage200/400V AC
Resilient BaseWithout
RotationClockwise/Counter Clockwise
Service Factor1.15
Shaft MaterialCarbon Steel
Shaft Material GradeGrade 1040/45
Slip4.58%
Starting MethodDirect On Line
Synchronous Speed1200 RPM
Temp. Rise80 K
Terminal BlockWithout
Terminal BoxLeft Position
Tropicalized PaintingWithout
Voltage200/400V AC

Shipping Info:

Ship weight (kg) 22.05
Ship height (cm)24.38
Ship length (cm)39.88
Ship width (cm)30.99
Country of OriginUS

Product Variants

ProductModelVoltageFrequencyService FactorHpNo. Of PolesSynchronous SpeedOutput RatingFramePrice
WEG 00218ET3ER145TC-W22 | BA9YYJ 00218ET3ER145TC-W22230/460/380V AC50/60 Hz1.25-41800 RPM2 hp145TC€686.98
WEG 00118ST3QIER143TC-W2 | BB2BZN 00118ST3QIER143TC-W2460V AC60 Hz1.25-41800 RPM1 hp143TC€1,042.46
WEG 01518ET3ER254TC-W22 | BB2CAD 01518ET3ER254TC-W22230/460/380V AC50/60 Hz1.25-41800 RPM15 hp254TC€1,994.92
WEG 01018ET3ER215TC-W22 | BB2QFP 01018ET3ER215TC-W22230/460/380V AC50/60 Hz1.25-41800 RPM10 hp215TC€1,442.51
WEG 00318ET3ER182TC-W22 | BB2QRY 00318ET3ER182TC-W22230/460/380V AC50/60 Hz1.25-41800 RPM3 hp182TC€751.62
WEG 00518ET3ER184TC-W22 | BB2RAE 00518ET3ER184TC-W22230/460/380V AC50/60 Hz1.25-41800 RPM5 hp184TC€869.40
WEG 00518ST3QIER184TC-W2 | BB2RAF 00518ST3QIER184TC-W2460V AC60 Hz1.25-41800 RPM5 hp184TC€1,540.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 00112ET3VR145TC-S 13472025 Electric Motor, 1Hp, 60Hz, 1200 Rpm
€577.51 /unit