MORSE CUTTING TOOLS 38165 | AK8HJX

MORSE CUTTING TOOLS 38165 Straight Flute Tap, M20 Size, 1.5 Mm Pitch, 4 Flute, D6 Taper Straight

Item: AK8HJX Model: 38165
Limited Availability
€81.69 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap
Chamfer TypeTaper
Coolant DeliveryExternal
FinishBright
MaterialHigh Speed Steel
Number Of Flutes4
Overall Length4 15/32"
Thread DirectionRight Hand
Thread Length2"
Thread LimitD6
Thread SizeM20 x 1.5

Product Variants

ProductModelThread SizeThread LengthOverall LengthThread LimitNumber Of FlutesThread TypeThread DirectionTap TypePrice
MORSE CUTTING TOOLS 38001 | AK8HDU 38001M2.5 x 0.451/2"1 13/16"D33-Right Hand-€13.86
RFQ
MORSE CUTTING TOOLS 38002 | AK8HDW 38002M3 x 0.55/8"1 15/16"D33-Right Hand-€11.54
RFQ
MORSE CUTTING TOOLS 38003 | AK8HDY 38003M3.5 x 0.611/16"2 mmD43-Right Hand-€9.58
RFQ
MORSE CUTTING TOOLS 38004 | AK8HEB 38004M4 x 0.73/4"2 1/8"D44-Right Hand-€9.58
RFQ
MORSE CUTTING TOOLS 38005 | AK8HEE 38005M4.5 x 0.757/8"2 3/8"D44-Right Hand-€9.58
RFQ
MORSE CUTTING TOOLS 38006 | AK8HEF 38006M5 x 0.87/8"2 3/8"D44-Right Hand-€9.58
RFQ
MORSE CUTTING TOOLS 38007 | AK8HEG 38007M6 x 11"2 1/2"D54-Right Hand-€10.10
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 38165 Straight Flute Tap, M20 Size, 1.5 Mm Pitch, 4 Flute, D6 Taper Straight
€81.69 /unit