Flat Shipping

Flat Shipping at €24.99 + VAT

HEXARMOR 2068X-XXXL (12) Knit Gloves, 3XL, ANSI Cut Level A2, Palm, Dipped, Polyurethane, Sandy, Gray, 1 Pair | CR3YBL

HEXARMOR 2068X-XXXL (12) Knit Gloves, 3XL, ANSI Cut Level A2, Palm, Dipped, Polyurethane, Sandy, Gray, 1 Pair

Item: CR3YBL Model: 2068X-XXXL (12)Cross Ref: 61CU96
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.71 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKnit Gloves
Ansi/isea Cut LevelA2
ApplicationsGeneral, Industrial
CoatingPolyurethane
Coating CoveragePalm
Coating MaterialPolyurethane
Coating Outer Shell MaterialPolyurethane
Coating TextureSandy
Coating TypeDipped
ConstructionSeamless Knit
CuffKnit
Cuff ColorGray
Cuff TypeKnit
Double-dippedNo
Fda CompliantNo
FeaturesTouchscreen Compatible
Glove Coating ColorGray
Glove Hand StyleLeft And Right Hand
Glove TypeKnit
Hand Protection StyleGlove
Hazard TypeCut Resistant
Includes Reinforced Thumb CrotchNo
Industry UseGeneral Use, Industrial
Knit MaterialHPPE
Knit Material ColorGray
Latex-freeNo
Length10"
Liner MaterialNylon, HPPE
Lint-freeNo
Pairs Per Package1
PerformanceHigh Dexterity
Protection TypeHand Protection
Silicone-freeNo
Size12 , 3XL
Thickness13 ga.
Touchscreen CompatibleYes
Cuff StyleKnit
Glove Coating CoveragePalm
Glove ConstructionSeamless Knit
Glove Length10"
Glove Liner MaterialHPPE, Nylon
Glove PerformanceHigh Dexterity
Glove StyleKnit
Sold AsPair
StandardsANSI/ISEA, EN388, REACH

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginVN

Product Variants

ProductModelAnsi/isea Cut LevelSizeCoating CoverageCoating TypeCoating TextureLatex-freeAnsi/isea Abrasion LevelColorPkg. Qty.Price
HEXARMOR 2088-XXL (11) Coated Glove, 2XL, 3/4, Foam Nitrile, Sandy, Blue, 1 Pair | CR3XDV 2088-XXL (11)--------1-
RFQ
HEXARMOR 7102-XXL (11) Coated Glove, 2XL, ANSI Impact Level 1, Nitrile, 1 Pair | CR3XDY 7102-XXL (11)A32XLFullDouble DippedSandyNo--1€52.36
HEXARMOR 2080-XXL (11) Coated Glove, 2XL, Foam Nitrile, Sandy, 1 Pair | CR3XEA 2080-XXL (11)A62XLPalmDippedSandyNo--1€29.16
HEXARMOR 2066-XXL (11) Coated Glove, 2XL, Foam Nitrile, Sandy, Blue, 1 Pair | CR3XEC 2066-XXL (11)A32XLPalmDippedSandyNo--2€28.04
HEXARMOR 1073-XXL (11) Coated Glove, 2XL, Foam Nitrile, Sandy, Blue, 1 Pair | CR3XED 1073-XXL (11)A32XLPalmDippedSandyNo--2€26.79
HEXARMOR 2061-XXL (11) Coated Glove, 2XL, Latex, Core9™, 1 Pair | CR3XEE 2061-XXL (11)A92XLPalmDippedRoughNo--2€27.43
HEXARMOR 9015-XXL (11) Coated Glove, 2XL, Latex, Gray, 1 Pair | CR3XEF 9015-XXL (11)A72XLPalmDippedRoughNo--2€74.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HEXARMOR 2068X-XXXL (12) Knit Gloves, 3XL, ANSI Cut Level A2, Palm, Dipped, Polyurethane, Sandy, Gray, 1 Pair
€12.71 /pack