MORSE CUTTING TOOLS 34206 | AK8GBQ

MORSE CUTTING TOOLS 34206 Pulley Tap, ‎5/8-11 x 6 Inch Length

Item: AK8GBQ Model: 34206
Limited Availability
€163.73 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap
Chamfer TypePlug
FinishBright
MaterialHigh Speed Steel
Number Of Flutes4
Overall Length6"
Series2082 Series
Tap TypeHand Tap
Thread Length1 13/16"
Thread LimitH3
Thread Size5/8"-11

Product Variants

ProductModelThread SizeThread LengthOverall LengthThread LimitNumber Of FlutesTap TypePrice
MORSE CUTTING TOOLS 34201 | AK8GBE 342011/4"-201"6"H34Hand Tap€98.01
RFQ
MORSE CUTTING TOOLS 34202 | AK8GBG 342025/16"-181 1/8"6"H34Hand Tap€100.78
RFQ
MORSE CUTTING TOOLS 34203 | AK8GBJ 342033/8"-161 1/4"6"H34Hand Tap€115.45
RFQ
MORSE CUTTING TOOLS 34204 | AK8GBL 342047/16"-141 7/16"6"H34Hand Tap€128.92
RFQ
MORSE CUTTING TOOLS 34205 | AK8GBN 342051/2"-131 21/32"6"H34Hand Tap€131.95
RFQ
MORSE CUTTING TOOLS 34207 | AK8GBT 342071/4"-201"8"H34Hand Tap€126.05
RFQ
MORSE CUTTING TOOLS 34208 | AK8GBV 342085/16"-181 1/8"8"H34Hand Tap€128.92
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 34206 Pulley Tap, ‎5/8-11 x 6 Inch Length
€163.73 /unit