MORSE CUTTING TOOLS 33367 | AK8FMB

MORSE CUTTING TOOLS 33367 Spiral Flute, ‎1/2-20 Inch Size, 3 Flute, H3 Bottom

Item: AK8FMB Model: 33367
Limited Availability
€58.45 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap
Chamfer TypeBottom
FinishBright
MaterialHigh Speed Steel
Number Of Flutes3
Overall Length3 3/8"
Series2059 Series
Thread Length1 21/32"
Thread LimitH3
Thread Size1/2"-20

Product Variants

ProductModelThread SizeThread LengthOverall LengthThread LimitNumber Of FlutesPrice
MORSE CUTTING TOOLS 33205 | AK8FKM 33205#5-405/8"1 15/16"H22€28.18
RFQ
MORSE CUTTING TOOLS 33208 | AK8FKN 33208#6-3211/16"2"H32€21.05
RFQ
MORSE CUTTING TOOLS 33210 | AK8FKP 33210#8-323/4"2 1/8"H23€21.05
RFQ
MORSE CUTTING TOOLS 33211 | AK8FKQ 33211#8-323/4"2 1/8"H33€21.05
RFQ
MORSE CUTTING TOOLS 33214 | AK8FKR 33214#10-247/8"2 3/8"H33€22.73
RFQ
MORSE CUTTING TOOLS 33216 | AK8FKT 33216#10-327/8"2 3/8"H33€22.73
RFQ
MORSE CUTTING TOOLS 33253 | AK8FKU 33253#4-409/16"1 7/8"H22€28.18
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 33367 Spiral Flute, ‎1/2-20 Inch Size, 3 Flute, H3 Bottom
€58.45 /unit