Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER UTB06192GR10 Machinery Eye Bolt, Without Shoulder, Steel, Hot Dipped Galvanized | CP9HDY

GRAINGER UTB06192GR10 Eye Bolt, 3/8 In - 16 Thread Size, Machinery, 1200 lbs. Working Load Limit, Steel

Item: CP9HDY Model: UTB06192GR10Cross Ref: 4XLJ7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€120.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEye Bolt
ApplicationLifting
Eye ClosureClosed
Eye Inside Dia.3/4"
Eye Outside Dia.1 1/2"
FinishHot Dipped Galvanized
Includes NutNo
MaterialSteel
Screw Size3/8"
Shank Length6"
Shoulder StyleWithout Shoulder
Thread Length3"
Thread Size3/8"-16
Thread StylePartially Threaded
Thread TypeCoarse
TypeMachinery Eye Bolt
Working Load Limit1200 lbs.
Eye Inside Diameter3/4"
Eye Outside Diameter1 1/2"
Includes NutNut Not Included
Made In North AmericaNot Made in North America
Max Working Load1200 lbs.
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 1.4175
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER UTB06192GR10 Eye Bolt, 3/8 In - 16 Thread Size, Machinery, 1200 lbs. Working Load Limit, Steel
€120.43 /unit