MORSE CUTTING TOOLS 32522 | AM6HNZ

MORSE CUTTING TOOLS 32522 Straight Flute Tap, ‎5/16-18 Thread Size, 4 Flute

Item: AM6HNZ Model: 32522
Limited Availability
€11.11 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap
Chamfer TypePlug
Coolant DeliveryExternal
FinishBlack
MaterialHigh Speed Steel
Number Of Flutes4
Overall Length2 23/32"
Series2046 x Series
Thread DirectionRight Hand
Thread Length1 1/8"
Thread LimitH3
Thread Size5/16"-18

Product Variants

ProductModelThread SizeThread LengthOverall LengthThread LimitThread DirectionNumber Of FlutesPrice
MORSE CUTTING TOOLS 32532 | AM6EMH 325329/16"-121 21/32"3 19/32"H3Right Hand4€36.65
RFQ
MORSE CUTTING TOOLS 32533 | AM6EMJ 325339/16"-181 21/32"3 19/32"H3Right Hand4€36.65
RFQ
MORSE CUTTING TOOLS 32547 | AM6EMK 325479/16"-121 21/32"3 19/32"H3Right Hand4€36.65
RFQ
MORSE CUTTING TOOLS 32548 | AM6EML 325489/16"-181 21/32"3 19/32"H3Right Hand4€36.65
RFQ
MORSE CUTTING TOOLS 32523 | AM6HPA 325235/16"-241 1/8"2 23/32"H3Right Hand4€11.11
RFQ
MORSE CUTTING TOOLS 32537 | AM6HPB 325375/16"-181 1/8"2 23/32"H3Right Hand4€11.11
RFQ
MORSE CUTTING TOOLS 32538 | AM6HPC 325385/16"-241 1/8"2 23/32"H3Right Hand4€11.11
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 32522 Straight Flute Tap, ‎5/16-18 Thread Size, 4 Flute
€11.11 /unit