MORSE CUTTING TOOLS 13063 | AK7TDE

MORSE CUTTING TOOLS 13063 Jobber, 4.10Mm, Jobber Length Din 338, High Speed Steel, Black Oxide

Item: AK7TDE Model: 13063
Limited Availability
€5.19 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit
Coolant DeliveryExternal
FinishBlack Oxide
Flute Length43 mm
MaterialHigh Speed Steel
Overall Length75 mm
Point Angle118°
Series1333 Series
Size4.1 mm

Product Variants

ProductModelFlute LengthOverall LengthShank Dia.MaterialFinishCutting DirectionPrice
MORSE CUTTING TOOLS 13004 | AK7RYY 130046 mm22 mm-High Speed SteelBlack Oxide-€5.50
RFQ
MORSE CUTTING TOOLS 13005 | AK7RYZ 130057 mm24 mm-High Speed SteelBlack Oxide-€4.77
RFQ
MORSE CUTTING TOOLS 13006 | AK7RZC 130067 mm24 mm-High Speed SteelBlack Oxide-€4.77
RFQ
MORSE CUTTING TOOLS 13007 | AK7RZD 130078 mm26 mm-High Speed SteelBlack Oxide-€4.77
RFQ
MORSE CUTTING TOOLS 13008 | AK7RZJ 130089 mm28 mm-High Speed SteelBlack Oxide-€4.06
RFQ
MORSE CUTTING TOOLS 13009 | AK7RZL 130099 mm28 mm-High Speed SteelBlack Oxide-€3.60
RFQ
MORSE CUTTING TOOLS 13010 | AK7RZN 1301010 mm30 mm-High Speed SteelBlack Oxide-€3.35
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 13063 Jobber, 4.10Mm, Jobber Length Din 338, High Speed Steel, Black Oxide
€5.19 /unit