MORSE CUTTING TOOLS 13044 | AK7TCB

MORSE CUTTING TOOLS 13044 Jobber, 2.50Mm, Jobber Length Din 338, High Speed Steel, Black Oxide

Item: AK7TCB Model: 13044
Limited Availability
€3.70 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit
Coolant DeliveryExternal
Double MarginNo
FinishBlack Oxide
Flute Length30 mm
MaterialHigh Speed Steel
Overall Length57 mm
Parabolic FlutesNo
Point Angle118°
Series1333 Series
Shank Dia.2.5 mm
Shank TypePlain Round
Size2.5 mm

Product Variants

ProductModelFlute LengthOverall LengthShank Dia.MaterialFinishCutting DirectionPrice
MORSE CUTTING TOOLS 13004 | AK7RYY 130046 mm22 mm-High Speed SteelBlack Oxide-€5.50
RFQ
MORSE CUTTING TOOLS 13005 | AK7RYZ 130057 mm24 mm-High Speed SteelBlack Oxide-€4.77
RFQ
MORSE CUTTING TOOLS 13006 | AK7RZC 130067 mm24 mm-High Speed SteelBlack Oxide-€4.77
RFQ
MORSE CUTTING TOOLS 13007 | AK7RZD 130078 mm26 mm-High Speed SteelBlack Oxide-€4.77
RFQ
MORSE CUTTING TOOLS 13008 | AK7RZJ 130089 mm28 mm-High Speed SteelBlack Oxide-€4.06
RFQ
MORSE CUTTING TOOLS 13009 | AK7RZL 130099 mm28 mm-High Speed SteelBlack Oxide-€3.60
RFQ
MORSE CUTTING TOOLS 13010 | AK7RZN 1301010 mm30 mm-High Speed SteelBlack Oxide-€3.35
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MORSE CUTTING TOOLS 13044 Jobber, 2.50Mm, Jobber Length Din 338, High Speed Steel, Black Oxide
€3.70 /unit