Flat Shipping

Flat Shipping at €24.99 + VAT

MOON AMERICAN 506P-1524 Break Apart Nozzle 1-1/2 Inch Rigid Alum. | AD4FKM 41H470

MOON AMERICAN 506P-1524 Break Apart Nozzle 1-1/2 Inch Rigid Alum.

Item: AD4FKM Model: 506P-1524Cross Ref: 41H470
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€848.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNozzle Break Apart
Activates ByTwist
Base TypeRigid Base
Body MaterialAluminum
Bumper ColorBlack
Flow Rate20-60 GPM
Grip TypePistol
Handle TypePistol
Inlet Size1 1/2"
MaterialAluminum, Plastic
Max. Pressure100 psi
Nozzle TypeConstant Pressure
Thread TypeNH
Waterway1 1/2"
Activation MethodTwist
FinishPlastic, Aluminum
Maximum Flow Rate60 GPM
Maximum Pressure100 psi
Nozzle OptionConstant Pressure (Automatic)
Nozzle Spray PatternFog
Product TypeNozzle Break Apart

Shipping Info:

Ship weight (kg) 0.9225
Ship height (cm)17.27
Ship length (cm)21.34
Ship width (cm)16.76
HS code3917330000
Country of OriginCN

Product Variants

ProductModelThread TypeInlet SizeWaterwayNozzle TypeHandle TypeMax. PressureBumper ColorMaterialPrice
MOON AMERICAN 506P-1014 Break Apart Nozzle 1 Inch Rigid Aluminium | AD4FKJ 41H467 506P-1014NPSH1"1"Constant PressurePistol100 psiBlackAluminum, Plastic€738.52
MOON AMERICAN 506P-1021 Break Apart Nozzle 1 Inch Rigid Aluminium | AD4FKK 41H468 506P-1021NH1"1"Constant PressurePistol100 psiBlackAluminum, Plastic€752.65
MOON AMERICAN 506P-1514 Break Apart Nozzle 1-1/2 Inch Rigid Alum. | AD4FKL 41H469 506P-1514NPSH1 1/2"1 1/2"Constant PressurePistol100 psiBlackAluminum, Plastic€683.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MOON AMERICAN 506P-1524 Break Apart Nozzle 1-1/2 Inch Rigid Alum.
€848.65 /unit