WATTS 77S-M1-40 1/4 Wye Strainer, Inlet Size 1/4 Inch, Screen Size 40 MESH, WOG 400 Psi | CA4GUZ 0220300

WATTS 77S-M1-40 1/4 0220300 Y Strainer, 1/4 Inch Inlet, 40 Mesh Screen Size, 400 Psi Pressure

Item: CA4GUZ Model: 77S-M1-40 1/4Cross Ref: 0220300
In Stock

Get it by Tuesday, Jun 17

€80.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemY Strainer
Body MaterialCast Iron
Body PatternWye
Body StyleWye
Cover MaterialCast Iron
Cover TypeTapped With Closure Plug
Gasket MaterialGarlock
Inlet ConnectionFemale Threaded
Inlet Size1/4"
Inlet Thread TypeNPT
Inlet TypeFemale Threaded
LeadNot Present
Mfr. Series77S Series
Outlet ConnectionFemale Threaded
Outlet Size3/8"
Outlet TypeFemale Threaded
Plug MaterialCast Iron
Retainer Cover TypeTapped With Closure Plug
Screen MaterialStainless Steel
Screen Size40 mesh
StrainerWye
Wog (psi)400 psi

Shipping Info:

Ship weight (kg) 1.215

Product Details:

Y Strainer, 1/4 Inch Inlet, 40 Mesh Screen Size, 400 Psi Pressure

Product Variants

ProductModelCover TypeGasket MaterialInlet SizeOutlet SizePlug MaterialRetainer Cover TypeBody PatternInlet ConnectionPrice
WATTS 77S-M1-20 3/4 Wye Strainer, Inlet Size 3/4 Inch, Max. Pressure 27.6 Bar, WOG 400 Psi | BY3ZRK 0220203 77S-M1-20 3/4--------€67.64
WATTS 77S-M1-20 1 Wye Strainer, Inlet Size 1 Inch, Operating at 208 Degrees C, WOG 400 Psi | BY3ZRL 0220204 77S-M1-20 1Tapped Without Closure PlugPTFE1"3/4"No PlugTapped Without Closure PlugWyeFemale Threaded€74.45
WATTS 77S-M1-20 1 1/4 Wye Strainer, Inlet Size 1-1/4 Inch, Max. Pressure 27.6 Bar, WOG 400 Psi | BY3ZRM 0220205 77S-M1-20 1 1/4Tapped With Closure PlugGarlock1 1/4"3/4"Cast IronTapped With Closure PlugWyeFemale Threaded€95.67
WATTS 77S-M1-20 1 1/2 Wye Strainer, Inlet Size 1-1/2 Inch, Max. Pressure 27.6 Bar, WOG 400 Psi | BY3ZRN 0220206 77S-M1-20 1 1/2Tapped With Closure PlugGarlock1 1/2"3/4"Cast IronTapped With Closure PlugWyeFemale Threaded€115.28
WATTS 77S-M1-20 2 Wye Strainer, Inlet Size 2 Inch, Max. Pressure 27.6 Bar, WOG 400 Psi | BY3ZRP 0220208 77S-M1-20 2Tapped With Closure PlugGarlock2"3/4"Cast IronTapped With Closure PlugWyeFemale Threaded€178.54
WATTS 77S-M1-20 2 1/2 Wye Strainer, Inlet Size 2-1/2 Inch, Screen Size 20 MESH, WOG 400 Psi | BY3ZRQ 0220209 77S-M1-20 2 1/2Tapped With Closure PlugGarlock2 1/2"1"Cast IronTapped With Closure PlugWyeFemale Threaded€393.88
RFQ
WATTS 77S-M1-3/64 3 Wye Strainer, Inlet Size 3 Inch, Screen Size 3/64, WOG 400 Psi | BY3ZRR 0220210 77S-M1-3/64 3Tapped With Closure PlugGarlock3"1 1/2"Cast IronTapped With Closure PlugWyeFemale Threaded€552.40
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS 77S-M1-40 1/4 0220300 Y Strainer, 1/4 Inch Inlet, 40 Mesh Screen Size, 400 Psi Pressure
€80.86 /unit