Flat Shipping

Flat Shipping at €24.99 + VAT

MOON AMERICAN 369-3021521 Pin Lug Fnh x Mnh 3 In x 1-1/2 In | AE7VGU 6APC6

MOON AMERICAN 369-3021521 Pin Lug Fnh x Mnh 3 In x 1-1/2 In

Item: AE7VGU Model: 369-3021521Cross Ref: 6APC6
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€109.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFire Hose Pin Lug Adapter
Basic Connection TypeFemale x Male
Body MaterialBrass
Connection TypeNH Female x NH Male
Adapter MaterialBrass
Compatible Pipe Size1 1/2", 3"
Finish/coatingCast
Fitting Connection TypeNH x NH
Fitting GenderFemale x Male
Fitting MaterialBrass
Fitting MovementRigid
Fitting ShapeStraight
Hose Fitting A Connection TypeNH
Hose Fitting A GenderFemale
Hose Fitting A Size3"
Hose Fitting B Connection TypeNH
Hose Fitting B GenderMale
Hose Fitting B Size1 1/2"
ShapeStraight
Thread TypeNH x NH
Tightening MethodPin Lug

Shipping Info:

Ship weight (kg) 1.305
Ship height (cm)5.08
Ship length (cm)15.24
Ship width (cm)11.43
HS code7412200045
Country of OriginCN

Product Variants

ProductModelConnection TypeBasic Connection TypeFitting MaterialPrice
MOON AMERICAN 369-1521011 Pin Lug Fnh x Mnpsh 1-1/2 In x 1 In | AE7VGJ 6APA7 369-1521011NH Female x NPSH MaleFemale x Male-€19.97
MOON AMERICAN 369-1521021 Pin Lug Fnh x Mnh 1-1/2 In x 1 In | AE7VGK 6APA8 369-1521021NH Female x NH MaleFemale x MaleBrass€19.70
MOON AMERICAN 369-1521061 Pin Lug Fnh x Mnpt 1-1/2 In x 1 In | AE7VGL 6APA9 369-1521061NH Female x MNPTFemale x MaleBrass€15.58
MOON AMERICAN 369-1521561 Pin Lug Fnh x Mnpt 1-1/2 In | AE7VGM 6APC0 369-1521561NH Female x MNPTFemale x MaleBrass€25.65
MOON AMERICAN 369-1511521 Pin Lug Fnpsh x Mnh 1-1/2 In | AE7VGN 6APC1 369-1511521NH Male x NPSH FemaleFemale x MaleBrass€18.83
MOON AMERICAN 369-2011521 Pin Lug Fnpsh x Mnh 2 In x 1-1/2 In | AE7VGP 6APC2 369-2011521NH Male x NPSH FemaleFemale x MaleBrass€68.82
MOON AMERICAN 369-2521061 Pin Lug Fnh x Mnpt 2-1/2 In x 1 In | AE7VGQ 6APC3 369-2521061NH Female x MNPTFemale x MaleBrass€26.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MOON AMERICAN 369-3021521 Pin Lug Fnh x Mnh 3 In x 1-1/2 In
€109.17 /unit