DORIAN 73310155031 Boring Bar S32v-mclnl-5 Left-hand 2.562 In | AD4LGL 41T356

DORIAN S32V-MCLNL-5 Boring Bar Left-Hand 2.562 In

Item: AD4LGL Model: S32V-MCLNL-5Cross Ref: 41T356
In Stock

Get it by Friday, Jun 13

€381.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBoring Bar
ClampCL-12
Clamp ScrewXNS-510
Cutting DirectionLeft Hand
Inscribed Circle0.63"
Insert ScrewNL-58
Insert Shape80 Degrees Diamond Negative
Insert SizeCNMG-543
Insert Thickness1/4"
Lead Angle11°
MaterialSteel
Max. Depth8"
Min. Bore2.562"
Mounting StyleMulti Lock
Overall Length16"
ShankRound
Shank Dia.2"
ShimICSN-533
StyleS32V-MCLNL-5
TypeStandard Steel
Width Offset1.281"
Ansi CodeS32V-MCLNL-5
Center To Cutting Tip1 9/32"
Compatible HardwareCL-12 Clamp, ICSN-533 Seat, NL-58 Lock Pin, S-58 Optional Seat Screw, XNS-510 Clamp Screw
Cutting ApplicationBoring
Head MaterialSteel
Insert Clearance Angle
Insert Holding TypeClamp And Lock Pin
Insert Inscribed Circle5/8"
Insert StyleCNM
Iso NumberS32V-MCLNL-5
Min. Bore Dia.2 9/16"
Number Of Inserts1
RakeNegative
Shank MaterialHigh Speed Steel
Side Cutting Edge Angle-5°

Shipping Info:

Ship weight (kg) 6.12
Ship height (cm)5.72
Ship length (cm)40.64
Ship width (cm)5.72
HS code7318190000
Country of OriginUS

Product Variants

ProductModelTypeShank Dia.Cutting DirectionOverall LengthInsert ShapeLead AngleMax. DepthMin. BorePrice
DORIAN 73310155006 Boring Bar S12s-mclnr-4 Right-hand 1 In | AD4LFW 41T342 S12S-MCLNR-4Standard Steel3/4"Right Hand10"80 Degrees Diamond Negative14°3"1"€220.01
DORIAN 73310155007 Boring Bar S12s-mclnl-4 Left-hand 1 In | AD4LFX 41T343 S12S-MCLNL-4Standard Steel3/4"Left Hand10"80 Degrees Diamond Negative14°3"1"€220.01
DORIAN 73310155010 Boring Bar S16t-mclnr-4 Right-hand 1.28 In | AD4LFY 41T344 S16T-MCLNR-4Standard Steel1"Right Hand12"80 Degrees Diamond Negative14°4"1 7/25"€276.29
DORIAN 73310155011 Boring Bar, 12" Length, 1.28" Min. Bore, Steel, Left Hand | AD4LFZ 41T345 S16T-MCLNL-4Standard Steel1"Left Hand12"80 Degrees Diamond Negative14°4"1 7/25"€276.29
DORIAN 73310155014 Boring Bar S20u-mclnr-4 Right-hand 1.53 In | AD4LGA 41T346 S20U-MCLNR-4Standard Steel1 1/4"Right Hand14"80 Degrees Diamond Negative14°5"1.53"€295.05
DORIAN 73310155015 Boring Bar S20u-mclnl-4 Left-hand 1.53 In | AD4LGB 41T347 S20U-MCLNL-4Standard Steel1 1/4"Left Hand14"80 Degrees Diamond Negative14°5"1.53"€295.05
DORIAN 73310155018 Boring Bar S24u-mclnr-4 Right-hand 1.78 In | AD4LGC 41T348 S24U-MCLNR-4Standard Steel1 1/2"Right Hand14"80 Degrees Diamond Negative11°6"1.78"€324.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DORIAN S32V-MCLNL-5 Boring Bar Left-Hand 2.562 In
€381.42 /unit