Flat Shipping

Flat Shipping at €24.99 + VAT

MONSTER 460-100625 Screw Machine Drill Bright 1/16 Inch | AH7PGW 36XK11

MONSTER 460-100625 Screw Machine Drill Bright 1/16 Inch

Item: AH7PGW Model: 460-100625Cross Ref: 36XK11
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrew Machine Drill Bit
Cutting DirectionRight Hand
Decimal Equivalent0.062"
Dimension TypeFractional Inch
Drill Bit Size0.062"
FinishBright
Flute Length5/8"
GradeGrade C2
List Number460
MaterialSolid Carbide
Number Of Flutes2
Overall Length1 5/8"
Point Angle135°
Point TypeFour Facet
Shank Dia.0.062"
Shank TypeStraight
Coolant FedNon Coolant Through
Depth:dia. Ratio10xD
Drill Bit Point Angle135°
Drill Bit Point Type4 Facet Point
Drill Diameter Tolerance0"/-0.0005"
Drill Length ClassScrew Machine Length
Finish - MachiningBright (Uncoated)
Flute TypeSpiral
Material - MachiningCarbide
Material Grade - MachiningGrade C2
Measurement SystemFractional Inch
Primary Material ApplicationAll Materials
Primary Material Application Iso CodeH, K, M, N, P, S
Shank Diameter1/16"
Shank Length1"
Shank Type - MachiningStraight
Spiral DirectionRight Hand
StandardsNOT RATED
Web ConstructionSplit
Web ThinningThinned

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.14
Ship length (cm)8.51
Ship width (cm)1.14
Country of OriginUS

Product Details:

    • Flute Type : Spiral
    • Coolant Through : No

Product Variants

ProductModelDrill Bit SizeDecimal EquivalentFlute LengthShank Dia.Overall LengthCutting DirectionFinishNumber Of FlutesPrice
MONSTER 460-100312 Screw Machine Drill Bright 1/32 Inch | AH7PGR 36XK07 460-1003120.031"0.031"1/2"0.031"1 1/2"Right HandBright2€16.43
MONSTER 460-100469 Screw Machine Drill Bright 3/64 Inch | AH7PGU 36XK09 460-1004690.047"0.047"1/2"0.047"1 1/2"Right HandBright2€17.92
MONSTER 460-100781 Screw Machine Drill Bright 5/64 Inch | AH7PGY 36XK13 460-1007810.078"0.078"0.688"0.078"1.688"Right HandBright2€17.48
MONSTER 460-100938 Screw Machine Drill Bright 3/32 Inch | AH7PHA 36XK15 460-1009380.094"0.094"3/4"0.094"1 3/4"Right HandBright2€18.45
MONSTER 460-101094 Screw Machine Drill Bright 7/64 Inch | AH7PHC 36XK17 460-1010940.109"0.109"0.812"0.109"1.812"Right HandBright2€19.80
MONSTER 460-101250 Screw Machine Drill Bright 1/8 Inch | AH7PHE 36XK19 460-1012501/8"1/8"7/8"1/8"1 7/8"Right HandBright2€20.43
MONSTER 460-101406 Screw Machine Drill Bright 9/64 Inch | AH7PHG 36XK21 460-1014060.141"0.141"0.938"0.141"1.938"Right HandBright2€23.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MONSTER 460-100625 Screw Machine Drill Bright 1/16 Inch
€14.50 /unit