Flat Shipping

Flat Shipping at €24.99 + VAT

MONSTER 450-300820 Jobber Drill Bit Carbide Bright #45 | AH7PAV 36XH70

MONSTER 450-300820 Jobber Drill Bit Carbide Bright #45

Item: AH7PAV Model: 450-300820Cross Ref: 36XH70
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill Bit
Cutting DirectionRight Hand
Decimal Equivalent0.082"
Dimension TypeWire Size
FinishBright
Flute Length7/8"
GradeGrade C2
List Number450
MaterialSolid Carbide
Number Of Flutes2
Overall Length1 3/4"
Point Angle118°
Point TypeSplit Point
Shank Dia.2/25"
Shank TypeStraight
Size#45
Coolant FedNon Coolant Through
Drill Bit Point TypeSplit Point
Flute TypeSpiral
Material - MachiningCarbide
Material Grade - MachiningGrade C2
Maximum Drilling Depth7/8"
Measurement SystemWire
Primary Material ApplicationAll Materials
Shank Type - MachiningStraight
Spiral DirectionRight Hand
StandardsNOT RATED
Web ThinningThinned

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)1.14
Ship length (cm)1.14
Ship width (cm)8.51
Country of OriginUS

Product Details:

    • Flute Type : Spiral
    • Coolant Through : No

Product Variants

ProductModelDecimal EquivalentFlute LengthShank Dia.Overall LengthDimension TypeSizeFinishGradePrice
MONSTER 450-100156 Jobber Drill Bit Carbide Bright 1/64 Inch | AH7NMT 36XE88 450-1001560.016"0.188"0.014"1 1/4"Fractional Inch0.016"BrightGrade C2€28.86
MONSTER 450-100312 Jobber Drill Bit Carbide Bright 1/32 Inch | AH7NMW 36XE91 450-1003120.031"0.312"0.029"1 1/4"Fractional Inch0.031"BrightGrade C2€20.40
MONSTER 450-100469 Jobber Drill Bit Carbide Bright 3/64 Inch | AH7NMZ 36XE94 450-1004690.047"3/4"0.045"1 1/2"Fractional Inch3/64"BrightGrade C2€19.10
MONSTER 450-100625 Jobber Drill Bit Carbide Bright 1/16 Inch | AH7NNC 36XE97 450-1006250.062"3/4"0.061"1 1/2"Fractional Inch0.062"BrightGrade C2€18.02
MONSTER 450-100781 Jobber Drill Bit Carbide Bright 5/64 Inch | AH7NNF 36XF01 450-1007810.078"7/8"0.076"1 3/4"Fractional Inch0.078"BrightGrade C2€18.06
MONSTER 450-100938 Jobber Drill Bit Carbide Bright 3/32 Inch | AH7NNJ 36XF04 450-1009380.094"1"0.092"2"Fractional Inch3/32"BrightGrade C2€18.68
MONSTER 450-101094 Jobber Drill Bit Carbide Bright 7/64 Inch | AH7NNM 36XF07 450-1010940.109"1 1/4"0.108"2 1/4"Fractional Inch0.109"BrightGrade C2€16.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MONSTER 450-300820 Jobber Drill Bit Carbide Bright #45
€21.66 /unit