DIXON A525-50RAF Single Jacket All Polyester Fire Hose, 2-13/16 Inch Bowl Size, 2-1/2 Inch Hose

Item: AN3ZKD Model: A525-50RAF
Limited Availability
€401.29 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWater Hose
ColorWhite
Connection TypeNST/NH
Cover MaterialPolyester
End Configuration Size2 1/2" x 2 1/2"
End Configuration TypeFemale NST x Male NST
Inside Dia.2 1/2"
Length50 ft.
Max. Working Pressure225 psi
SeriesFire Hose Series
TypeFire Hose

Shipping Info:

Ship weight (kg) 10.4985
Ship height (cm)6.35
Ship width (cm)6.35
Country of OriginUS

Product Variants

ProductModelInside Dia.ColorTube MaterialPrice
DIXON A315-50UC | AL2KLN A315-50UC1 1/2"White-€154.53
DIXON A515-75RAF | AL7LRQ A515-75RAF1 1/2"White-€338.03
DIXON A515-50RAF | AL7MJA A515-50RAF1 1/2"White-€248.85
DIXON A315-50RBF | AL8GMJ A315-50RBF1 1/2"White-€297.74
DIXON A315-100UC | AL9WNK A315-100UC1 1/2"White-€309.04
DIXON A515-50RBF | AM2RXT A515-50RBF1 1/2"White-€298.47
DIXON A315-50RAF | AM2TGT A315-50RAF1 1/2"White-€235.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON A525-50RAF Single Jacket All Polyester Fire Hose, 2-13/16 Inch Bowl Size, 2-1/2 Inch Hose
€401.29 /unit